Shop All Ottomans
Aanny Designs
Aanny Designs JJS01178 Lychee Cotton Knit Pouf Ottoman; Coral
Mfr # JJS01178
Zoro # G003895921
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Aanny Designs
- MFR # JJS01178
- Zoro # G003895921
- UPC # 758475490795
- Country of Origin China
- Category Ottomans
Description
Rest your feet, have an extra little seat for the kids, or simply decorate your room with a bit of color with this fun puffy pouf. The comfort level of this pouf is stiff at first, but will soften with time as you use it, and will still hold its shape. If it gets misshapen, simply turn on side and push and roll back into round shape.
Features- Soft 100% Cotton knitted texture in a linear weave pattern. Firm seating at first, and will soften over time with use
- Great for extra seating for small apartments, dorm rooms, kids room, or use as a foot stool
- The colors are true to name, but may vary slightly from image as this is natural cotton
- Round shape Measures 20 x 20 x 14 -in
- Add texture and a bit of accent color to any room or space
- Imported, made in India
- Color: Coral
- Collection Name: Lychee
- Style: Contemporary
- Shape: Pouf
- Fabric Type: Cotton
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 13/32", PK10 (LTB 14G)
- R & R TEXTILE Hand Towel, 16x27 In, Hunter Green, PK12 (71627)
- HOMELEGANCE Holverson Bedroom Chest (1715-9)
- ZIPPO Barber Street Orange Bergamot Odor Masking Candle (71001)
- AANNY DESIGNS Aanny Designs JJS01156 Lychee Cotton Knit Pouf Ottoman; Beige (JJS01156)
- AANNY DESIGNS Aanny Designs JJS01158 Lychee Cotton Knit Pouf Ottoman; Sage Green (JJS01158)
- BAXTON STUDIO Elladio Beige Upholstered Tufted Cube Ottoman, PK2 (156-9296)
- BAXTON STUDIO Marlisa Walnut Wood and Beige Tufted Storage Ottoman Bench (150-8737)
- FLASH FURNITURE Beige LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BGE-GG)
- MANHATTAN COMFORT Geta Ottoman in Yellow and Antique Walnut (OT001-YL)
- HIGHBOY 18.25 x 19 x 24.75 in. Designs-4-Comfort 5th Avenue Storage Ottoman; Blue (HI21739)
- Aanny Designs Ottomans