Shop All Ottomans
Aanny Designs
Aanny Designs JJS01174 Lychee Cotton Knit Pouf Ottoman; Mustard
Mfr # JJS01174
Zoro # G303895850
product price: $73.75
/ea
$73.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Aanny Designs
- MFR # JJS01174
- Zoro # G303895850
- UPC # 655295472379
- Country of Origin China
- Category Ottomans
Description
Rest your feet, have an extra little seat for the kids, or simply decorate your room with a bit of color with this fun puffy pouf. The comfort level of this pouf is stiff at first, but will soften with time as you use it, and will still hold its shape. If it gets misshapen, simply turn on side and push and roll back into round shape.
Features- Soft 100% Cotton knitted texture in a linear weave pattern. Firm seating at first, and will soften over time with use
- Great for extra seating for small apartments, dorm rooms, kids room, or use as a foot stool
- The colors are true to name, but may vary slightly from image as this is natural cotton
- Round shape Measures 20 x 20 x 14 -in
- Add texture and a bit of accent color to any room or space
- Imported, made in India
- Color: Mustard
- Collection Name: Lychee
- Style: Contemporary
- Shape: Pouf
- Fabric Type: Cotton
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Chris Moyer 'Bacara Twilight' Canvas Art, 30x47 (ALI0775-C3047GG)
- NIEN MADE USA HP 27x64 LF CRDLS Blind (2764LFC)
- BESTAR Cielo 60W 59W Full Murphy Bed, Rustic Brown & White (80183-000009)
- LIVABLISS Eagean EAG-2319 Outdoor Safe Area Rug (EAG2319-710103)
- AANNY DESIGNS Aanny Designs JJS01158 Lychee Cotton Knit Pouf Ottoman; Sage Green (JJS01158)
- AANNY DESIGNS Aanny Designs JJS01156 Lychee Cotton Knit Pouf Ottoman; Beige (JJS01156)
- BAXTON STUDIO Roanoke Beige Upholstered Grid-Tufting Storage Ottoman Bench (128-7045)
- VINTIQUEWISE Small Decorative Grey Foldable Cube Ottoman for Living Room, Bedroom, Dining, Playroom or Office (QI004429-S)
- BAXTON STUDIO Avara Gray Velvet Upholstered Gold Finished Tufted Bench Ottoman (154-9370)
- BAXTON STUDIO Sasha Grey Velvet Upholstered Gold Finished Round Cocktail Ottoman (163-10569)
- BAXTON STUDIO Lindsey Grey Upholstered and Greywashed Wood Cocktail Ottoman (164-10653)
- Aanny Designs Ottomans