Shop All Pleated Air Filters
Aaf Flanders
24x24x2 Pleated Air Filter, MERV 8
Mfr # 80055.022424
Zoro # G8339138
original price:
$6.70
7% off
new price: $6.19
/ea
Sold in multiples of 12 for $74.28
$74.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 24x24x2
- Nominal Height 24"
- Nominal Width 24"
- MERV 8
Product Information
- Brand Aaf Flanders
- MFR # 80055.022424
- Zoro # G8339138
- UPC # 031949560164
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 24x24x2 |
Nominal Height | 24" |
Nominal Width | 24" |
Details
MERV | 8 |
Item | Pleated Air Filter |
Description
Pleated Air Filter,MERV 8,24 In.x24 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 3.5"x25ft. (2001-0350-1025)
- HANOVER Patio Heater, Bronze/Stainless, 41,000 Btu (HAN002BRSS)
- LEVITON Humidty Sensor/Fan Cntrl (R02-IPHS5-0LW)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, Flanged 3 (VG12A5HW)
- AAF FLANDERS Flanders 80055.022020 20 x 20 x 2 in. Pre-Pleat 40 Air Filter - Pack Of 12 (154151)
- AAF FLANDERS 24x24x4 Pleated Air Filter, MERV 8 (80055.042424)
- AAF FLANDERS Flanders 84858.011230 29.9 x 11.9 in. NaturalAire Standard Pleated Air Filter - Pack Of 12 (181510)
- AAF FLANDERS Flanders 84858.012025 20 x 25 in. NaturalAire Standard Pleated Air Filter - Pack Of 12 (580086)
- AAF FLANDERS 18x36x1 FiberGLS Filter (10055.011836)
- AAF FLANDERS NaturalAire 20 in. W X 25 in. H X 1 in. D Synthetic 10 MERV Pleated Microparticle Air F (85256.012025)
- ALL-FILTERS 20 in. x 20 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (20201.13 12PK)
- Aaf Flanders Pleated Air Filters