Shop All Pleated Air Filters
Aaf Flanders
24x24x1 Pleated Air Filter, MERV 8
Mfr # 80055.012424
Zoro # G8339348
product price: $6.19
/ea
Sold in multiples of 12 for $74.28
$74.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 24x24x1
- Nominal Height 24"
- Nominal Width 24"
- MERV 8
Product Information
- Brand Aaf Flanders
- MFR # 80055.012424
- Zoro # G8339348
- UPC # 031949560294
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 24x24x1 |
Nominal Height | 24" |
Nominal Width | 24" |
Details
MERV | 8 |
Item | Pleated Air Filter |
Description
Pleated Air Filter,MERV 8,24 In.x24 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHT DYES Dye Tracer Powder, Fluorescent Blue, 1 lb (105005)
- JOHNSON CONTROLS Dpst Pressure Control, Westinghouse (P72CA-13C)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x30"x1" (274-180-300)
- WHITE-RODGERS Blue Series 12 Touchscreen Thermostats, 7, 5-1-1 Programs, 4 H 2 C, 24VAC (1F95-1291)
- AAF FLANDERS 20x25x2 PrePleat Filter (80055.022025)
- AAF FLANDERS 12x24x2 Pleated Air Filter, MERV 8 (80055.021224)
- AAF FLANDERS 16x25x412 Air Filter (82655.0451625)
- AAF FLANDERS NaturalAire 16 in. W X 20 in. H X 1 in. D Synthetic 10 MERV Pleated Microparticle Air F (85256.011620)
- AAF FLANDERS 20x20x4 Pleated Air Filter, MERV 8 (80055.042020)
- AAF FLANDERS 18x36x1 FiberGLS Filter (10055.011836)
- ILC Replacement For Airx 20X25X4-Dustß Filter (20X25X4-DUST?)
- Aaf Flanders Pleated Air Filters