Shop All Pleated Air Filters
Aaf Flanders
20x30x2 Pleated Air Filter, MERV 8
Mfr # 80055.022030
Zoro # G8339269
Sold in multiples of 12 for $83.40
$83.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 20x30x2
- Nominal Height 20"
- Nominal Width 30"
- MERV 8
Product Information
- Brand Aaf Flanders
- MFR # 80055.022030
- Zoro # G8339269
- UPC # 031949560171
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 20x30x2 |
Nominal Height | 20" |
Nominal Width | 30" |
Details
MERV | 8 |
Item | Pleated Air Filter |
Description
Pleated Air Filter,MERV 8,20 In.x30 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILLERS GOLD BBQ WD PELLET CHRCL 20LB (GGCC20)
- ALL-FILTERS 16X25X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (16251.8 4PK)
- WHITE-RODGERS Bimetal Disc Thermostat, 133-147F, Close, Close on Rise, SPST (3F11-140)
- NORDFAB Round Angle Flange Adapter, 8 in Duct Dia, Galvanized Steel, 22 GA, 3-1/2" L (8040401824)
- AAF FLANDERS 20x20x2 Pleated Air Filter, MERV 8 (80055.022020)
- AAF FLANDERS 20x25x2 PrePleat Filter (80055.022025)
- AAF FLANDERS 16x25x2 Pleated Air Filter, MERV 8 (80055.021625)
- AAF FLANDERS 24x24x2 Pleated Air Filter, MERV 8 (80055.022424)
- AAF FLANDERS 20x22x1 Pleated Air Filter, MERV 8 (80055.012022)
- AAF FLANDERS 16x25x4 Pleated Air Filter, MERV 8 (80055.041625)
- ALL-FILTERS 18X20X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (18201.11 4PK)
- Aaf Flanders Pleated Air Filters