Shop All Pleated Air Filters
Aaf Flanders
20x25x4 Pleated Air Filter, MERV 8
Mfr # 80055.042025
Zoro # G8339147
original price:
$13.41
9% off
new price: $12.15
/ea
Sold in multiples of 6 for $72.90
$72.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 4"
- Nominal Filter Size 20x25x4
- Nominal Height 20"
- Nominal Width 25"
- MERV 8
Product Information
- Brand Aaf Flanders
- MFR # 80055.042025
- Zoro # G8339147
- UPC # 031949560126
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 4" |
Nominal Filter Size | 20x25x4 |
Nominal Height | 20" |
Nominal Width | 25" |
Details
Item | Pleated Air Filter |
MERV | 8 |
Description
Pleated Air Filter,MERV 8,20 In.x25 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Cartridge, Water Filter - Ocs (EV961802)
- SUPCO Hi Pressure Switch, 275 psi OP, 195 psi CL (SHP275195)
- LG ELECTRONICS 6,000 BTU Portable Air Conditioner (LP0621WSR)
- HI-TECH DURAVENT Industrial Duct Hose, 3.5"x25ft. (0338-0350-0001)
- AAF FLANDERS Filter, Air, Pleated, 12x12x2 (80055.021212)
- AAF FLANDERS 14x24x1 FBG Furn Filter (10055.011424)
- AAF FLANDERS 20x22x1 Pleated Air Filter, MERV 8 (80055.012022)
- AAF FLANDERS 12x12x1 FBG Furn Filter (10055.011212)
- AAF FLANDERS 16x20x1 FBG Furn Filter (10055.01162)
- AAF FLANDERS 15x20x1 FBG Furn Filter (10055.01152)
- AIR HANDLER 16x25x5 Electrostatic Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT15)
- Aaf Flanders Pleated Air Filters