Shop All Pleated Air Filters
Aaf Flanders
16x25x1 Pleated Air Filter, MERV 8
Mfr # 80055.011625
Zoro # G8339357
product price: $3.99
/ea
Sold in multiples of 12 for $47.88
$47.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 16x25x1
- Nominal Height 16"
- Nominal Width 25"
- MERV 8
Product Information
- Brand Aaf Flanders
- MFR # 80055.011625
- Zoro # G8339357
- UPC # 031949560348
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 16x25x1 |
Nominal Height | 16" |
Nominal Width | 25" |
Details
MERV | 8 |
Item | Pleated Air Filter,MERV 8,16"x25"x1" |
Description
Pleated Air Filter,MERV 8,16 In.x25 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Valve Linkage (WAF-4)
- GOODMAN Flow Check Piston Kit (B1789896)
- XPOWER Handle Kit for XPOWER 800 Series Air Movers (800HK)
- ALL-FILTERS 12 in. x 25 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (12251.10 12PK)
- AAF FLANDERS 16X25X1Bas Pleat Filter (81555.011625)
- AAF FLANDERS 16 in. W X 25 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10059.011625)
- AAF FLANDERS Flanders 81555.011620 16 x 20 in. Basic Pleated Air Filter Kraft Frame With Wirebacked Media - Pack Of 12 (600815)
- AAF FLANDERS 18x24x2 Pleated Air Filter, MERV 8 (80055.021824)
- AAF FLANDERS 16x24x2 Pleated Air Filter, MERV 8 (80055.021624)
- AAF FLANDERS 14x24x1 FBG Furn Filter (10055.011424)
- AIR HANDLER Pleated Air Filter, 16x16x2, MERV 8, High Capacity, Synthetic, 6B958, White (6B958)
- Aaf Flanders Pleated Air Filters