Shop All Pleated Air Filters
Aaf Flanders
14x25x1 Pleated Air Filter, MERV 8
Mfr # 80055.011425
Zoro # G8339366
Sold in multiples of 12 for $55.08
$55.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 14x25x1
- Nominal Height 14"
- Nominal Width 25"
- MERV 8
Product Information
- Brand Aaf Flanders
- MFR # 80055.011425
- Zoro # G8339366
- UPC # 031949560362
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 14x25x1 |
Nominal Height | 14" |
Nominal Width | 25" |
Details
MERV | 8 |
Item | Pleated Air Filter |
Description
Pleated Air Filter,MERV 8,14 In.x25 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Electronic Damper Actuator, 62lb. Torque (GMA151.1P)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGC3)
- WATTS Valve Repair Part Repair Kit, 3/4" to 1" (0794066)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 750 mV, 2.5 to 5.0 in wc, 0.23 A (36C03U-333)
- AAF FLANDERS 12x24x1Pleat Air Filter (84858.011224)
- AAF FLANDERS Filter, Air, Pleated, 12x12x2 (80055.021212)
- AAF FLANDERS 20x25x4Pleat Air Filter (80055.042025)
- AAF FLANDERS 20x36x1 FiberGLS Filter (10055.012036)
- AAF FLANDERS 8x30x1 FBG Furn Filter (10055.0183)
- AAF FLANDERS 10x20x1 FBG Furn Filter (10055.01102)
- AAF FLANDERS 16x24x2 Pleated Air Filter, MERV 8 (80055.021624)
- Aaf Flanders Pleated Air Filters