Shop All Scissors
A2Z Scilab
Trauma Shears 12/Pack Non-Stick 7.25 First Aid EMT Stainless Steel Utility Scissors Pink Handle
Mfr # A2Z-ZR878
Zoro # G608794551
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A2Z Scilab
- MFR # A2Z-ZR878
- Zoro # G608794551
- UPC # 3893084152645
- Country of Origin Pakistan
- Category Scissors
Description
HEAVY DUTY: Razor sharp edges and milled serrations for cutting through the toughest materials. Ideal for medical students, nurses, doctors, EMTs, veterinarians, paramedics, nursing students, and home first aid kits. PREMIUM QUALITY STAINLESS STEEL BLADES: Made from high quality corrosion resistant stainless steel blades for peak durability and operation. They are used for fast removal of clothing from trauma patients, dressings, and other restrictive items. Designed with a safe blunted tip to protect the patient from getting cut when in use. CUTS THROUGH TOUGHEST MATERIALS: Milled serrations cuts through fabric, canvas, vinyl, leather, and even multiple thick layers of fabric smoothly. The blades are forged from corrosion-resistant surgical stainless steel with a non-stick surface.COMFORT GRIP: The non-slip high impact contoured handles with large finger openings are specially created to stand up to rough treatment and autoclave temperatures to 290 F/143 C. Easy to operate in both the right and left hand. QUALITY STANDARD: These shears pass the national and international quality and safety standards where production process has attained ISO 9001:2008, ISO 13485:2003 certification, cGMP compliant and CE certification.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD TUFF Expanding Wallets w/ Elastic Cord, 5.25" Exp, Legal, Redrope (71166)
- BETTER PACKAGES Tape Dispenser, 1-1/2 In Tape (TS404)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Yellow, 1000/Case (G11031C)
- AVERY HeavyDuty Preprinted Safety Data Sheet (18950)
- A2Z SCILAB Stitch Suture Scissors Angled 4.5 One Hook Blade Stainless Steel, Multi Titanium Color (A2Z-ZR871)
- A2Z SCILAB Castroviejo Micro Scissors 7" Curved, Round Handle (A2Z-ZR547)
- A2Z SCILAB Orange Handle with Stainless Steel Blades Trauma Shears 7.25" (A2Z-ZR181)
- A2Z SCILAB Castroviejo Micro Scissors 5.5" Curved, Fenestrated Flat Handle (A2Z-ZR540)
- A2Z SCILAB Gold Handle Hemostat with Scissors 6.5", Premium (A2Z-ZR425)
- A2Z SCILAB Green Handle with Stainless Steel Blades Trauma Shears 7.25" (A2Z-ZR182)
- CLAUSS Multipurpose, Scissors, 4-1/2"L (12100)
- A2Z Scilab Scissors