Shop All Lab Equipment Parts
A2Z Scilab
Premium Castroviejo Caliper Graduated 0-40mm Straight 7
Mfr # A2Z-ZR959
Zoro # G308970071
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A2Z Scilab
- MFR # A2Z-ZR959
- Zoro # G308970071
- UPC # 3893084172148
- Country of Origin Pakistan
- Category Lab Equipment Parts
Description
PREMIUM QUALITY MATERIAL-These tools are manufactured using high quality, rust-free surgical stainless steel, which is built to last repetitive use without degredation. The composition of these pliers offers heavy duty performance without bending or breaking. Comes in an anti-reflective surface. ADJUSTABLE THUMBSCREW-Features an adjustable screw-locking mechanism holds the calibrated tips apart and locks them in place to obtain accurate measurements. Extensively used in dental laboratory to measure bone thickness and oral structure diameters.GRADUATED 0-40MM GUAGE-This instrument is a combination for measuring and marking. Clearly engraved ruler scale providing measurement range of 0-40mm. Provides a high degree of precision and flexibility while conducting a wide variety of procedures.LIGHTWEIGHT REUSBALE TOOL-These instruments have been tested for durability to withstand extreme pressure and temperatures. Easy to clean and sterilize for repetitive use. Premium smooth finish resulting from superior craftsmanship prolongs the life of this instrument. Lighweight feel reduces hand fatigue and allows anyone to use it for extended hours.OPTIMUM SIZE & DESIGN-These hand-held instruments are equally suitable for left and right hand users.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWER Jumper Saddle Stool, UltraLeather Dove Gray, High (135JSG-H)
- UNITED Graduated Cylinder, Class A, 1000 mL (CY3020-1000)
- AMSCOPE 0.5X Barlow Lens For SF Series Stereo Microscopes (54mm) (SF05)
- ZORO SELECT Rolled Beaker, 2 qt., Stainless Steel (78720)
- A2Z SCILAB 44 Pcs Stainless Steel Lab Dissection Tools Set for Science Students with Carrying Case (A2Z-ZR-KIT-73)
- A2Z SCILAB 24 Pcs Stainless Steel Lab Dissection Tools Set Multi Titanium Color with Carrying Case (A2Z-ZR-KIT-192)
- A2Z SCILAB 54 Pcs Comprehensive Lab Dissection Kit for Instructors & Student With Carrying Case (A2Z-ZR-KIT-85)
- A2Z SCILAB 45 Pcs Comprehensive Lab Dissection Kit for Instructors & Student w/ Magnifying Glass (A2Z-ZR-KIT-25)
- A2Z SCILAB Plastic Handle Dissecting Dissection Teasing Needle Straight, PK12 (A2Z-ZR647)
- A2Z SCILAB 11 Pcs Lab Kit for Science Lab Research Experiments (A2Z-ZR-KIT-111)
- MARSON Carson CP-45 Pro Series MeasureLoupe 11.5x LED & UV Lighted Loupe Magnifier with Reticle Scale & Storage Case (CP-45)
- A2Z Scilab Lab Equipment Parts