Shop All Protractors
A2Z Scilab
Plastic 8" Goniometer 360 Degree Physical Therapy Angle Protractor
Mfr # A2Z-ZR678
Zoro # G6282027
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A2Z Scilab
- MFR # A2Z-ZR678
- Zoro # G6282027
- UPC # 686461422300
- Country of Origin Pakistan
- Category Protractors
Description
EASILY DETERMINE RANGE OF MOTION - A goniometers primary purpose is to assist in physical therapy by determining the range of motion of a joint. It's an easy way to gauge recovery after surgery or physical therapy.
AN ESSENTIAL TOOL FOR TREATMENT - A goniometer is an essential tool for anyone who works in or is going through physical therapy, sports therapy, or a rehab program following surgery or an accident.
TRANSPARENT FOR EASY READINGS - The clear plastic of the goniometer allows you to place the device directly on a joint or limb for easy observation.
CLEAR ISOM DESIGN - The easy to read 360° head features three scales to allow for a variety of readings. The arm's ruler features both inches and centimeters.
AN ESSENTIAL TOOL FOR TREATMENT - A goniometer is an essential tool for anyone who works in or is going through physical therapy, sports therapy, or a rehab program following surgery or an accident.
TRANSPARENT FOR EASY READINGS - The clear plastic of the goniometer allows you to place the device directly on a joint or limb for easy observation.
CLEAR ISOM DESIGN - The easy to read 360° head features three scales to allow for a variety of readings. The arm's ruler features both inches and centimeters.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT CT-2600 Crimp Die (CD-2600-P6)
- MILESCRAFT 11Pc. Metal Bushing Set for Routers (1228)
- PALMGREN Arbor press, 1/2 Ton (9661051)
- KRAFT TOOL Cement Finish Trowel, BS, 12x3", Pro-Form (CF726BPF)
- A2Z SCILAB Plastic 6" Goniometer 360 Degree Physical Therapy Angle Protractor (A2Z-ZR679)
- WESTCOTT CLAUSS Geometry Kit (14564)
- IGAGING Smart Anglecube Digital Protractor - 35-2269 (35-2269)
- MITUTOYO Digimatic Univ. Protractor (187-552)
- STARRETT Protractor Head Reverse (PR-1224W)
- WESTCOTT Protractors, Protractor - 180° 4" (12925)
- STARRETT Protractor Head Reverse (PR-1224S)
- A2Z Scilab Protractors