Shop All Lab Scoops, Scrapers, & Spatulas
A2Z Scilab
Lab Spatula Double Ended Spoon & Scoop Ends 7 Stainless Steel
Mfr # A2Z-ZR953
Zoro # G008794533
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A2Z Scilab
- MFR # A2Z-ZR953
- Zoro # G008794533
- UPC # 3893084162873
- Country of Origin Pakistan
- Category Lab Scoops, Scrapers, & Spatulas
Description
Sturdy & Durable-Made from premium grade stainless steel, promising durability, long life span, and anti corrosion properties. Manufactured with a non stick surface and smooth finish. Easy to clean and sterilize for repetitive use.2-in-1 Versatile Design-Micro spoons spatulas has two different end shapes, offering increased versatility. Measure with the spoon end, divide or separate materials with the flat square end, stir from the round end, and scrap from the scoop end to name a few options. Long Narrow Handle-Features long handle for retrieving materials from bottles, beakers, crucibles, and jars. Easy to scoop small quantities from deeper bottles and jars with small openings. Common Applications-Stir in deep containers to mix substances. Work with miniscule amounts of chemicals/powder. Handy for breaking up, scraping off, picking up and transferring solids, granules, oils, pastes or other compounds.Prevents Cross Contamination-Extensively used in labs to facilitate cross contamination free sampling. Unreactive to boiling water, bases, and most solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Flask Tongs, Stainless, With Silicone Coa (FTSS04)
- ZORO SELECT Telescopic Jar Sampler, 4 to 8 Ft L (7308)
- HYDRION pH Paper Midget Dispenser Kit, pH 0-14 (3VDZ4)
- BLUE RIDGE ERGONOMICS Basic Poly Med Bench Chair, Casters (BR-BPMBCH-RG-NF-RC)
- A2Z SCILAB PVC Handle Lab Spatula, 10" Blade, 1.5" Blade Width, 15.2" Length (A2Z-ZR143)
- A2Z SCILAB Vinyl Handle Micro Lab Small Spoon/Scoop Spatula 9" (A2Z-ZR116)
- A2Z SCILAB Vinyl Handle Micro Lab Flat Spoon Spatula 6" (A2Z-ZR119)
- A2Z SCILAB Wooden Handle Lab Spatula, 4" Offset Bayonet Blade, 8" Total Length (A2Z-ZR127)
- A2Z SCILAB Vinyl Handle Micro Lab Small Spoon/Scoop Spatula 6.25" (A2Z-ZR115)
- A2Z SCILAB PVC Handle Lab Spatula, 5" Blade, 0.9" Wide Blade, 9.08" Total Length (A2Z-ZR140)
- LPD TRADE LPD Trade ESD Conductive Anti-Static Spatula, Black, 100 x 240mm (C82900)
- A2Z Scilab Lab Utensils