Shop All Lab Scoops, Scrapers, & Spatulas
A2Z Scilab
Double Ended Lab Spatula Square & Round End 7" Stainless Steel
Mfr # A2Z-ZR101
Zoro # G6286884
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A2Z Scilab
- MFR # A2Z-ZR101
- Zoro # G6286884
- UPC # 686461416538
- Country of Origin Pakistan
- Category Lab Scoops, Scrapers, & Spatulas
Description
Spatula with flat square and a spoon end for transferring, lifting, and handling powders and grains.
Both Spatula Ends: 50mm x 9mm wide. Overall Length 9".
Easy to clean even resin comes off with hot water.
Made of nickel-plated stainless steel wire with a glazed finish for corrosion resistance.
Can be autoclaved for sterilization,reusable.
Both Spatula Ends: 50mm x 9mm wide. Overall Length 9".
Easy to clean even resin comes off with hot water.
Made of nickel-plated stainless steel wire with a glazed finish for corrosion resistance.
Can be autoclaved for sterilization,reusable.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE CLAMP, PINCH, STAINLESS STEEL, SPHERICAL, 50/30 JOINT, #30 O-RING (CC0050)
- AMSCOPE 3.5X-180X LED Trinocular Zoom Stereo Microscope (SM-2TZZ-LED)
- LAB SAFETY SUPPLY Write-On Sample Bag, PK500 (24J933)
- BEL-ART LabMat Covering, 20"x50' rl (F24675)
- A2Z SCILAB Vinyl handle Micro Lab Flat Spatula Specimen Sampler 5.5" (A2Z-ZR123)
- A2Z SCILAB Wooden Handle Lab Spatula, 8" Blade, 1.25" Blade Width, 12.4" Length (A2Z-ZR135)
- A2Z SCILAB PVC Handle Lab Spatula, 4" Blade, 0.62" Blade Width, 8" Total Length (A2Z-ZR139)
- A2Z SCILAB Cement Spatula #24 (A2Z-ZR734)
- A2Z SCILAB Vinyl Handle Micro Lab Flat Spoon Spatula 8" (A2Z-ZR121)
- A2Z SCILAB Double-Sided Spear Point & Smoother Scoop Wax & Clay Sculpting Tool (A2Z-ZR582)
- DETECTAMET Metal Detectable Scraper, 8.26 in L, Blue (523-S240-T389-P01)
- A2Z Scilab Lab Scoops, Scrapers, & Spatulas