Shop All Putty & Joint Knives, Spatulas, Scrapers
A2Z Scilab
Caulk Finishing Spatula 17 Total length with 1.7 Wide 12 Long Stainless Steel Blade
Mfr # A2Z-ZR-WHS12BY
Zoro # G408794430
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A2Z Scilab
- MFR # A2Z-ZR-WHS12BY
- Zoro # G408794430
- UPC # 3893084172032
- Country of Origin Pakistan
- Category Putty & Joint Knives, Spatulas, Scrapers
Description
Grout Remover Tool-Helps remove the seal and re-sealing, removal of bumps and dents surface, and clean the residual glue easily. This tool can be used as a grout remove scraper with many uses including easily to rip the old caulk and smooth the caulk well.Multiple Usage Scenerios- The dimension is applicable for interior and exterior caulking. Ideal for home, kitchen, bathroom, floor, tank, window, sink joint, frames seal, etc. Use it for spreading caulk, improving the agglutinating quality and the aesthetic sense of surface. Offset Handle Grip-Classic hardwood handle is offset from the blade which protects knuckles on deep and rough substrate joints. It also provides Improved visibility for the user while tooling.Durable & Sturdy-Manufactured from AISI 420 stainless steel, the product conforms to ISO 9001, ISO 13485, FDA, and other Quality Standards. Smooth finish for aesthetic and corrosion resistance prolonging the life span of the product.Easy to Disinfect-This reusable tool is easy to clean and disinfect. Wood handle and stainless steel blade unaffected by solvents, means easy clean-up. Specifications:Blade Material: Stainless SteelHandle Material: WoodSize: Approx. 12 Blade, 1.7 Wide, 17 Total LengthBlade Angle: OffsetFinish: Non-reflective Smooth Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap Plug, 2 Flutes (15245)
- KLEIN TOOLS 8 in 2000 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D2000-48)
- HECK INDUSTRIES Deburring Tool, Pneumatic, 55,000 rpm (MODEL S)
- CRAFTSMAN Wrenches, 1/4" Drive 120 Tooth Pear Head (CMMT82010)
- A2Z SCILAB Caulk Finishing Spatula 7 Total Length with 0.75 Wide 3 Long Stainless Steel Blade (A2Z-ZR-WHS3BY)
- A2Z SCILAB Icing Spatula Straight 10 Long Plain Blade Sturdy Wood Handle, Total Length 15.3 (A2Z-ZR-WHS10)
- A2Z SCILAB Caulk Finishing Spatula 10 Total Length with 1 Wide 6 Long Stainless Steel Blade (A2Z-ZR-WHS6BY)
- A2Z SCILAB Caulk Finishing Spatula 11 Total length with 1 Wide 7 Long Stainless Steel Blade (A2Z-ZR-WHS7BY)
- A2Z SCILAB Caulk Finishing Spatula 9 Total Length with 0.88 Wide 5 Long Stainless Steel Blade (A2Z-ZR-WHS5BY)
- A2Z SCILAB Icing Spatula Straight 3 Long Plain Blade Sturdy Wood Handle, Total Length 7 (A2Z-ZR-WHS3)
- KRAFT TOOL Elite Series 3" Chisel Stainless Ste (DW705PF)
- A2Z Scilab Drywall and Plastering Tools