A Richard Tools

A Richard Tools 82404 4 in. Primer - Finish Paint Brush Straight


product price: $27.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

4 in. Primer - Finish Paint Brush Straight

Primer - Finish paint brush. Straight trim. 4 inch. Polyester filaments. Wood handle.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Specifications
  • Dimension: 1 x 4 x 11.5 in.
  • Cube: 46
  • Weight: 0.44 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.