Shop All Automotive Tool Parts
A Raymond Tinnerman
U-Nut ScrSz5/16-18 Pnl .096-.141 P.O
Mfr # EFUN-C31175-5618-4/B
Zoro # G700400039
product price: $0.96
/ea
Sold in multiples of 26 for $24.96
$24.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 5/16"-18
- Basic Material Spring Steel
- Nut Style Self Locking Nut
- Fastener Finish Phosphate + Oil
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUN-C31175-5618-4/B
- Zoro # G700400039
- Country of Origin Canada
- Category Automotive Tool Parts
Dimensions
Dia./Thread Size | 5/16"-18 |
Details
System of Measurement | Inch |
Basic Material | Spring Steel |
Nut Style | Self Locking Nut |
Fastener Finish | Phosphate + Oil |
Description
Palnuts-SelfLocking Stamped Nuts. U-Nut ScrSz5/16-18 Pnl .096-.141 P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTPLUG SmartPlug 50 Amp Non Metallic Black Inlet & Plug Combo - Boat & (B50ASSYPB)
- VALVOLINE 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (VV041)
- RACOR 2040V2, Fuel Element Crtrge 2Mic 2040 (2040V2)
- WILLIAMS Williams Diagonal Cutting Plier (PL-411C)
- A RAYMOND TINNERMAN U-Nut ScrSz 3/8-16 Pnl 2.290-3.560 ZE15 (EFUN-C33896-3816-3B/B)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 1/4-20 U-TYPE P.O (EFUN-C33945-1420-4/B)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 10-24 Pnl .093-.135 ZE15 (EFUN-C30110-1024-3B/B)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 5/16-24 Pnl.122-.142 P.O (EFUN-C31038-5624-4/B)
- A RAYMOND TINNERMAN U-Nut Tapped Barrel Scr Sz M6x1.0 6 P.O (EFUN-LPGS060023-4/B)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 5/16-18 J-TYPE P.O (EFUN-C33953-5618-4/B)
- MOTIVE PRODUCTS Brembo Rear Adapter (1165-MTV)
- A Raymond Tinnerman Service & Shop Tools