Shop All Automotive Tool Parts
A Raymond Tinnerman
U-Nut ScrSz 8-15 Pnl Thk .037-.081 PL
Mfr # EFUN-C01005SS-020-27/B
Zoro # G900400150
product price: $0.71
/ea
Sold in multiples of 35 for $24.85
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Finish Plain
- Thickness 0.02
- Dia./Thread Size #8-15
- Length .610"
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUN-C01005SS-020-27/B
- Zoro # G900400150
- Country of Origin United States
- Category Automotive Tool Parts
Dimensions
Dia./Thread Size | #8-15 |
Length | .610" |
Slot Width | 0.562 |
Details
System of Measurement | Inch |
Fastener Finish | Plain |
Thickness | 0.02 |
Nut Style | Self Locking Nut |
Description
Palnuts-SelfLocking Stamped Nuts. U-Nut ScrSz 8-15 Pnl Thk .037-.081 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flexible Pipe (TT4KTV606G)
- ACDELCO Lamp Asm-High Mt Stop, 15030163 (15030163)
- GROTE Stt, Red, 4in., M/P, W/Ss Stl Mntng Flange, Led (54492)
- WAI GLOBAL Starter, STRMI DD REPL, 08kW12 Volt, CCW, 9Tooth Pinion (17291N)
- A RAYMOND TINNERMAN U-Nut Scr Sz 1/4-20 2 Design ZE15 (EFUN-D00521-1420-3B/B)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 5/16-18 J-TYPE P.O (EFUN-C33953-5618-4/B)
- A RAYMOND TINNERMAN UNut ScrSz5/16-18 Pnl2.290-3.560 ZE15.Y3 (EFUN-C33896-5618-3F/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 3/8-16 Pnl 2.290-3.560 ZE15 (EFUN-C33896-3816-3B/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 10-32 Pnl Thk .081-.100 ZE15 (EFUN-D18960-1032-3B/B)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 1/4-20 U-TYPE P.O (EFUN-C33945-1420-4/B)
- 3M Ball Bearing Upper Shaft Balancer, 2 Shields A0021, 1/pk (28107)
- A Raymond Tinnerman Automotive Tool Parts