Shop All Automotive Tool Parts
A Raymond Tinnerman
U-Nut ScrSz 3/8-16 Pnl 2.290-3.560 ZE15
Mfr # EFUN-C33896-3816-3B/B
Zoro # G600400108
product price: $0.76
/ea
Sold in multiples of 32 for $24.32
$24.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 3/8"-16
- Fastener Finish Zinc Electroplate .00015 Minimum
- Slot Width 19.05
- Nut Style Self Locking Nut
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUN-C33896-3816-3B/B
- Zoro # G600400108
- Country of Origin Canada
- Category Automotive Tool Parts
Dimensions
Dia./Thread Size | 3/8"-16 |
Slot Width | 19.05 |
Length | 26.290" |
Details
System of Measurement | Inch |
Fastener Finish | Zinc Electroplate .00015 Minimum |
Nut Style | Self Locking Nut |
Thickness | 0.71 |
Description
Palnuts-SelfLocking Stamped Nuts. U-Nut ScrSz 3/8-16 Pnl 2.290-3.560 ZE15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS PTO Cable, EZ Glide, 48 In (R38DR3x04)
- FUSION Solder Lug, 1/0, 3/8" (486310-2001F)
- JABSCO Sealed Macerator Self-Priming Pump 12V (18590-2092)
- GROTE Cable, Low Temp, 4 Cond, 14 ga., 100 ft. (82-5824)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 10-32 U-TYPE ZE15 (EFUN-D31758-1032-3B/B)
- A RAYMOND TINNERMAN U-Nut Scr Sz 1/4-20 2 Design ZE15 (EFUN-D00521-1420-3B/B)
- A RAYMOND TINNERMAN UNut ScrSz5/16-18 Pnl2.290-3.560 ZE15.Y3 (EFUN-C33896-5618-3F/B)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 1/4-20 U-TYPE P.O (EFUN-C33945-1420-4/B)
- A RAYMOND TINNERMAN U-Nut Tapped Barrel Scr Sz M6x1.0 6 P.O (EFUN-LPGS060023-4/B)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 5/16-24 Pnl.122-.142 P.O (EFUN-C31038-5624-4/B)
- BONDHUS Set Balldrv L-Wr 1.5-10M, 9Pc (BND10999)
- A Raymond Tinnerman Service & Shop Tools