Shop All Automotive Tool Parts
A Raymond Tinnerman
U-Nut ScrSz 10-32 Pnl Thk .081-.100 ZE15
Mfr # EFUN-D18960-1032-3B/B
Zoro # G700400046
product price: $0.23
/ea
Sold in multiples of 100 for $23.00
$23.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Self Locking Nut
- Length .610"
- Thickness 0.017
- Slot Width 0.437
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUN-D18960-1032-3B/B
- Zoro # G700400046
- Country of Origin United States
- Category Automotive Tool Parts
Dimensions
Length | .610" |
Slot Width | 0.437 |
Dia./Thread Size | #10-32 |
Details
System of Measurement | Inch |
Nut Style | Self Locking Nut |
Thickness | 0.017 |
Fastener Finish | Zinc Electroplate .00015 Minimum |
Description
Palnuts-SelfLocking Stamped Nuts. U-Nut ScrSz 10-32 Pnl Thk .081-.100 ZE15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Micro2 Fuse, 20A, PK5 (82-ANT-20A)
- UWS 63IN SLIM-LINE CROSSOVER TRUCK TOOL BOX WITH LOW PROFILE - BLACK (TBS-63-SL-LP-B)
- FAIRCHILD INDUSTRIES G4017 - 1973-1976 Chevrolet Corvette Radiator Hose (G4017)
- WEATHERTECH Front and Rear Floorliners, 443491-441102 (443491-441102)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 10-24 Pnl .093-.135 ZE15 (EFUN-C30110-1024-3B/B)
- A RAYMOND TINNERMAN U-Nut Scr Sz 1/4-20 2 Design ZE15 (EFUN-D00521-1420-3B/B)
- A RAYMOND TINNERMAN U-Nut Tapped Barrel Scr Sz M6x1.0 6 P.O (EFUN-LPGS060023-4/B)
- A RAYMOND TINNERMAN Trim Clip Pnl Thk M1.40-1.80 P.2P (EFTC-D98810-056M-360/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 3/8-16 Pnl 2.290-3.560 ZE15 (EFUN-C33896-3816-3B/B)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 5/16-24 Pnl.122-.142 P.O (EFUN-C31038-5624-4/B)
- TITAN Vise Jaw Pads, 2 Piece (TIT22020)
- A Raymond Tinnerman Service & Shop Tools