Shop All Automotive Tool Parts
A Raymond Tinnerman
U-Nut Retainer Scr Sz 5/16-18 J-TYPE P.O
Mfr # EFUN-C33953-5618-4/B
Zoro # G700400145
Sold in multiples of 50 for $24.00
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Finish Phosphate + Oil
- Type U-Nut Retainer
- Dia./Thread Size 5/16"-18
- Nut Style Self Locking Nut
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUN-C33953-5618-4/B
- Zoro # G700400145
- Country of Origin Canada
- Category Automotive Tool Parts
Dimensions
Dia./Thread Size | 5/16"-18 |
Slot Width | 19.05 |
Length | 25.400" |
Details
System of Measurement | Inch |
Fastener Finish | Phosphate + Oil |
Type | U-Nut Retainer |
Nut Style | Self Locking Nut |
Description
Palnuts-SelfLocking Stamped Nuts. U-Nut Retainer Scr Sz 5/16-18 J-TYPE P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60157)
- AISIN Toyota Celica 91-90/Mr2 95-91 Timing Belt Kit, Tkt015 (TKT015)
- BUYERS PRODUCTS Mudflap, Multi-Material, .375x24" x 24", PK2, 2 PK (BSGD2424)
- PLOMBCO StickPro Steel Adhesive wheel weights 05 oz segments in 20 lb roll with standard adhesive (PLO68423)
- A RAYMOND TINNERMAN UNut ScrSz5/16-18 Pnl2.290-3.560 ZE15.Y3 (EFUN-C33896-5618-3F/B)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 1/4-20 U-TYPE P.O (EFUN-C33945-1420-4/B)
- A RAYMOND TINNERMAN Trim Clip Pnl Thk M1.40-1.80 P.2P (EFTC-D98810-056M-360/B)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 5/16-24 Pnl.122-.142 P.O (EFUN-C31038-5624-4/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 3/8-16 Pnl 2.290-3.560 ZE15 (EFUN-C33896-3816-3B/B)
- A RAYMOND TINNERMAN U-Nut Tapped Barrel Scr Sz M6x1.0 6 P.O (EFUN-LPGS060023-4/B)
- VIM PRODUCTS Powerlifter Magnetic Pickup Tool, 24" (VIMFMI3724)
- A Raymond Tinnerman Service & Shop Tools