Shop All Automotive Tool Parts
A Raymond Tinnerman
U-Nut Ret ScrSz 10-24 Pnl .093-.135 ZE15
Mfr # EFUN-C30110-1024-3B/B
Zoro # G900400198
product price: $0.44
/ea
Sold in multiples of 53 for $23.32
$23.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- Thickness 0.031
- Slot Width 0.56
- Dia./Thread Size #10-24
- Length .730"
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUN-C30110-1024-3B/B
- Zoro # G900400198
- Country of Origin Canada
- Category Automotive Tool Parts
Dimensions
Slot Width | 0.56 |
Dia./Thread Size | #10-24 |
Length | .730" |
Details
Nut Style | Self Locking Nut |
Thickness | 0.031 |
Fastener Finish | Zinc Electroplate .00015 Minimum |
System of Measurement | Inch |
Description
Palnuts-SelfLocking Stamped Nuts. U-Nut Ret ScrSz 10-24 Pnl .093-.135 ZE15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX SJ2010, Screw Jacks, 20 ton (177, 9 kN) Sustaining Capacity, 7 in (177, 8 mm) in Stroke (SJ2010)
- JR PRODUCTS JR Products 01091 Coupler Lock Pin - 1/4", Bulk (01091)
- BUYERS PRODUCTS 24x24x24 Inch Textured Matte Black Steel Underbody Truck Box with 3-Point Latch (1734500)
- REESE Draw Bar, Class III, IV, 16,000 lb, 9-1/4In (21331)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 1/4-20 U-TYPE P.O (EFUN-C33945-1420-4/B)
- A RAYMOND TINNERMAN UNut ScrSz5/16-18 Pnl2.290-3.560 ZE15.Y3 (EFUN-C33896-5618-3F/B)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 5/16-24 Pnl.122-.142 P.O (EFUN-C31038-5624-4/B)
- A RAYMOND TINNERMAN U-Nut Scr Sz 1/4-20 2 Design ZE15 (EFUN-D00521-1420-3B/B)
- A RAYMOND TINNERMAN Trim Clip Pnl Thk M1.40-1.80 P.2P (EFTC-D98810-056M-360/B)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 10-32 U-TYPE ZE15 (EFUN-D31758-1032-3B/B)
- PIG Pig Blue Absorbent Mat Pad, 100 Pads, 15x (NPGBLU101)
- A Raymond Tinnerman Automotive Tool Parts