Shop All Nut Assortments
A Raymond Tinnerman
U-Clips Panel Thk 0.245-0.255 P.O
Mfr # EFUC-C45931-014-4/B
Zoro # G500418173
product price: $0.11
/ea
Sold in multiples of 400 for $44.00
$44.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Finish Phosphate + Oil
- For Panel Thickness .245"-.255"
- Thickness .014"
- Length .310"
- Width .500"
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUC-C45931-014-4/B
- Zoro # G500418173
- Country of Origin United States
- Category Nut Assortments
Dimensions
Length | .310" |
Width | .500" |
Nut Height | .360" |
Details
Fastener Finish | Phosphate + Oil |
For Panel Thickness | .245"-.255" |
Thickness | .014" |
Description
Panel/Trim Clips-Snap Fit Design. U-Clips Panel Thk 0.245-0.255 P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51040.050.0010)
- PASLODE Wide Crown Staples, 16 ga, 15/16" W, 16 ga ga, 1 1/2 in Leg L, Steel, 10500 PK (OT2855)
- ZORO SELECT Self-Drilling Screw, 1/4"-20 x 1-1/2 in, Zinc Plated Steel Wing Head Hex Drive, 1250 PK (1424KWSMS4W)
- MORTON Washer, Fits Bolt Size 1-5/8" Case Hardened Steel, Black Oxide Finish (SP-10)
- A RAYMOND TINNERMAN U-Clips Panel Thk 0.035-0.045 P.O (EFUC-C42416-014-4/B)
- A RAYMOND TINNERMAN U-Clip, C28015-022 (EFUC-C28015-022-255/B)
- A RAYMOND TINNERMAN U-Clips Panel Thk 0.115-0.185 P.O (EFUC-D27091-014-4/B)
- NEWPORT FASTENERS C45931-014-3B Tinnerman Style U-Type Speed Clips/No Hole/Steel/Zinc , 2000PK (762825)
- ZORO SELECT Nut and Washer Assortment, 825 pcs. (JBDL24WNLNSSX)
- ZORO SELECT Plain Finish 18-8 Stainless Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 600 pc. (WWG6KEPSSSGR)
- AU-VE-CO PRODUCTS THREAD CUTTNG NUT ASST (AV6857)
- A Raymond Tinnerman Nut Assortments