Shop All Nut Assortments
A Raymond Tinnerman
U-Clips Panel Thk 0.115-0.185 P.O
Mfr # EFUC-D27091-014-4/B
Zoro # G100418023
product price: $0.12
/ea
Sold in multiples of 250 for $30.00
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Finish Phosphate + Oil
- For Panel Thickness .115"-.185"
- Thickness .014"
- Nut Height .420"
- Width .500"
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUC-D27091-014-4/B
- Zoro # G100418023
- Country of Origin Canada
- Category Nut Assortments
Dimensions
Nut Height | .420" |
Width | .500" |
Length | .200" |
Details
Fastener Finish | Phosphate + Oil |
For Panel Thickness | .115"-.185" |
Thickness | .014" |
Description
Panel/Trim Clips-Snap Fit Design. U-Clips Panel Thk 0.115-0.185 P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Sheet Metal Screw, #10 x 1, Zinc Steel 140 PK (21328)
- ZORO SELECT Spring Pin, Slot, 1/2x5/64 L, PK100 (5BU80)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Plated Finish, 215 PK (UST900014)
- MIDWEST FASTENER Round Spacer, Nylon, 1/2 in Overall Lg, 1/2 in Inside Dia (65827)
- A RAYMOND TINNERMAN U-Clip, C28015-022 (EFUC-C28015-022-255/B)
- A RAYMOND TINNERMAN U-Clips Panel Thk 0.035-0.045 P.O (EFUC-C42416-014-4/B)
- A RAYMOND TINNERMAN U-Clips Panel Thk 0.245-0.255 P.O (EFUC-C45931-014-4/B)
- ALLSTAR 0.63 in. 18 Left Hand Aluminum Thin OD Jam Nuts; Black, 4PK (ALL18287)
- G.L. HUYETT Lock Nut Fine Thread ZC Assort 150pc (DISP-LNUT150)
- ZORO SELECT Nut and Washer Assortment, 7 Sizes (CPS1NB14GR)
- AU-VE-CO PRODUCTS THREAD CUTTNG NUT ASST (AV6857)
- A Raymond Tinnerman Nut Assortments