Shop All Nut Assortments
A Raymond Tinnerman
U-Clip, C28015-022
Mfr # EFUC-C28015-022-255/B
Zoro # G9080745
product price: $0.49
/ea
Sold in multiples of 55 for $26.95
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Panel Thickness .114"-.134"
- Width .875"
- Nut Height .635"
- Thickness .025"
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUC-C28015-022-255/B
- Zoro # G9080745
- Country of Origin United States
- Category Nut Assortments
Dimensions
Width | .875" |
Nut Height | .635" |
Details
Item | U-Clip,C28015-022 |
For Panel Thickness | .114"-.134" |
Thickness | .025" |
Description
U-Clip,C28015-022
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #10, 2-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02583)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 5 in Shank, 21/32 in ID, Stainless Steel, Plain (5LAE6)
- MIDWEST FASTENER Coupling Nut, #10-32, Steel, Zinc Plated, 3/4 in Lg, 50 PK (53765)
- VELCRO BRAND Reclosable Fastener Shapes, Rubber Adhesive, 4 in, 1 in Wd, Gray, 10 PK (90812)
- A RAYMOND TINNERMAN U-Clips Panel Thk 0.035-0.045 P.O (EFUC-C42416-014-4/B)
- A RAYMOND TINNERMAN U-Clips Panel Thk 0.245-0.255 P.O (EFUC-C45931-014-4/B)
- A RAYMOND TINNERMAN U-Clips Panel Thk 0.115-0.185 P.O (EFUC-D27091-014-4/B)
- ZORO SELECT Plain Finish 18-8 Stainless Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 145 pcs. (WWG6CJLVSMGR)
- ZORO SELECT Grade 8 Yellow Zinc Finish Steel Nylon Insert Hex Lock Nut Assortment, 172 pc. (WWG14JXFSMGR)
- AMPG Grommet Nut, No Drive, #10-32 Size, SS, Basic Material: Stainless Steel (Z4529)
- L.H. DOTTIE L.H. Dottie Assorted Hex Nut Kit (339)
- A Raymond Tinnerman Nut Assortments