Shop All Spring Nuts & Cage Nuts
A Raymond Tinnerman
Spring Nut, #10-32, U Shape, Zinc Electroplate Finish
Mfr # EFUN-LUGZ103239-213/B
Zoro # G100417514
product price: $0.27
/ea
Sold in multiples of 100 for $27.00
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Nut Shape U
- Minimum Panel Thickness 0.07 in
- Maximum Panel Thickness 0.10 in
- Nut Finish Zinc Electroplate
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUN-LUGZ103239-213/B
- Zoro # G100417514
- Country of Origin Canada
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #10-32 |
Overall Length | 0.600 in |
Overall Width | 0.51 in |
Details
Item | Spring Nut |
Nut Shape | U |
Minimum Panel Thickness | 0.07 in |
Maximum Panel Thickness | 0.10 in |
Nut Finish | Zinc Electroplate |
System of Measurement | Inch |
Description
Threaded Nuts-Self-Retaining. U-Nut Tp Barrel Scr Sz 10-32 5 ZE15.3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 50 PK (M07000.100.0055)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45953)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 4 in L, 5 PK (FBHEXB38164P5)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Aluminum Body, 25 PK (MGLT-B6-4-PKT)
- A RAYMOND TINNERMAN Cage Nut, 1/4"-20, Phosphate Finish (EFCN-D31365-1420-4/B)
- A RAYMOND TINNERMAN Spring Nut, 1/4"-20, U Shape, Zinc Plated Finish (EFUN-LUGS142059-3963/B)
- A RAYMOND TINNERMAN Cage Nut, 5/16"-18, Zinc Electroplate Finish (EFCN-D07953-5618-3B/B)
- A RAYMOND TINNERMAN Spring Nut, 5/16"-18, U Shape, Phosphate Finish (EFUN-LUGS561863-4/B)
- A RAYMOND TINNERMAN Lock Nut, 3/8"-16, Zinc Electroplate Finish (EFUR-D30683-3816-3B/B)
- A RAYMOND TINNERMAN Spring Nut, 1/4"-20, U Shape, Steel, Phosphate Finish (EFUN-246126001/B)
- ZORO SELECT Spring Nut, 5/16"-18, Square Shape, Steel, Not Graded, Zinc Plated Finish, 10 PK (ADVD7953-5618-3B)
- A Raymond Tinnerman Spring Nuts & Cage Nuts