Shop All Automotive Tool Parts
A Raymond Tinnerman
SpeedNut U ScrSz 10-32 Pnl .025-.062
Mfr # EFSN-D01505-1032-67/B
Zoro # G600399952
product price: $0.38
/ea
Sold in multiples of 100 for $38.00
$38.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- Fastener Finish Phosphate + 2 Coats Aluminum Paint
- Dia./Thread Size #10-32
- System of Measurement Inch
- Basic Material Spring Steel
Product Information
- Brand A Raymond Tinnerman
- MFR # EFSN-D01505-1032-67/B
- Zoro # G600399952
- Country of Origin Canada
- Category Automotive Tool Parts
Dimensions
Dia./Thread Size | #10-32 |
Slot Width | .437" |
Length | .650" |
Details
Nut Style | Self Locking Nut |
Fastener Finish | Phosphate + 2 Coats Aluminum Paint |
System of Measurement | Inch |
Basic Material | Spring Steel |
Thickness | .017" |
Description
Palnuts-SelfLocking Smooth Stud Fastener. SpeedNut U ScrSz 10-32 Pnl .025-.062
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC WHEEL WEIGHT TOOL / PLIERS (GRE1470R)
- AU-VE-CO PRODUCTS EXTRUDED U NUT 5/16-18 SCREW SIZE 25/BX (AV8814)
- MOBIL Hydraulic Oil, Pail, 5 gal, DTE 20, ISO Grade 68 (125342)
- SCHUMACHER Battery Jump Starter, 120VAC, 11" W (DSR119)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 5/16-18 J-TYPE P.O (EFUN-C33953-5618-4/B)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 5/16-24 Pnl.122-.142 P.O (EFUN-C31038-5624-4/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 10-32 Pnl Thk .081-.100 ZE15 (EFUN-D18960-1032-3B/B)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 10-24 Pnl .093-.135 ZE15 (EFUN-C30110-1024-3B/B)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 1/4-20 U-TYPE P.O (EFUN-C33945-1420-4/B)
- A RAYMOND TINNERMAN UNut ScrSz5/16-18 Pnl2.290-3.560 ZE15.Y3 (EFUN-C33896-5618-3F/B)
- SUNEX PAINTED BED PLATES 12-20 TON (2 PAIR) (SU57BP4)
- A Raymond Tinnerman Service & Shop Tools