Shop All Automotive Tool Parts
A Raymond Tinnerman
Speed Nut U-Type Scr Sz 8A Design DF PL
Mfr # EFSN-C07852-8A-27/B
Zoro # G000399903
Sold in multiples of 102 for $23.46
$23.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- Slot Width .500"
- Dia./Thread Size #8-15
- System of Measurement Inch
- Fastener Finish Plain
Product Information
- Brand A Raymond Tinnerman
- MFR # EFSN-C07852-8A-27/B
- Zoro # G000399903
- Country of Origin United States
- Category Automotive Tool Parts
Dimensions
Slot Width | .500" |
Dia./Thread Size | #8-15 |
Length | .440" |
Details
Nut Style | Self Locking Nut |
System of Measurement | Inch |
Fastener Finish | Plain |
Basic Material | Spring Steel |
Thickness | .028" |
Description
Palnuts-SelfLocking Smooth Stud Fastener. Speed Nut U-Type Scr Sz 8A Design DF PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Pro-Mod Skid Plate (58-71225)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 35A (35A)
- BROK Ball, Atv, Lawn & Garden 1 7/8" X 5/8 X 1 3/4" 2000# (15939)
- ILC Replacement for Mitsubishi Mt372d Tractor Light replacement light bulb lamp (MT372D TRACTOR LIGHT MITSUBISHI)
- A RAYMOND TINNERMAN UNut ScrSz5/16-18 Pnl2.290-3.560 ZE15.Y3 (EFUN-C33896-5618-3F/B)
- A RAYMOND TINNERMAN Trim Clip Pnl Thk M1.40-1.80 P.2P (EFTC-D98810-056M-360/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 10-32 Pnl Thk .081-.100 ZE15 (EFUN-D18960-1032-3B/B)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 10-24 Pnl .093-.135 ZE15 (EFUN-C30110-1024-3B/B)
- A RAYMOND TINNERMAN U-Nut Tapped Barrel Scr Sz M6x1.0 6 P.O (EFUN-LPGS060023-4/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 3/8-16 Pnl 2.290-3.560 ZE15 (EFUN-C33896-3816-3B/B)
- MOTIVE PRODUCTS Brembo Rear Adapter (1165-MTV)
- A Raymond Tinnerman Automotive Tool Parts