Shop All Push Nuts
A Raymond Tinnerman
Pushnut, .437 x .065" Stud, dia.3/16, SS302
Mfr # EFPOR-PS188607-239/B
Zoro # G9145827
Sold in multiples of 200 for $22.00
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push-On - Sheared Impression
- Material 302 Stainless
- Finish 302 Stainless Steel
- Thickness .013"
- Prongs 8
Product Information
- Brand A Raymond Tinnerman
- MFR # EFPOR-PS188607-239/B
- Zoro # G9145827
- Country of Origin United States
- Category Push Nuts
Dimensions
Hole Dia. | .175" |
Width | .437" |
Stud Size | .187" |
Height | .064" |
Details
Item | Pushnut,.437 x .065" Stud,dia.3/16,SS302 |
Type | Push-On - Sheared Impression |
Material | 302 Stainless |
Finish | 302 Stainless Steel |
Thickness | .013" |
Prongs | 8 |
Description
Pushnut,.437 x .065 In. Stud,dia.3/16,SS302
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 8 in L, 15 PK (53496)
- ZORO SELECT Sheet Metal Screw, #10 x 2-1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.019.0250)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07150.019.0200)
- MIDWEST FASTENER M4-0.70 x 25 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51487)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070 Stud Dia 5/16 ZM3 (EFPOR-PS312010-598/B)
- A RAYMOND TINNERMAN Palnut 1/2 Scr Sz 5/16-24 9 Notch ZM2 (EFLNH-RF516240-214/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070" Stud dia.5/16" (EFPOR-PS312010-205/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Sz 5/8- 8 Prongs P.O (EFPOS-PZ002015-4/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Size 5/8 (EFPOS-PZ002269-205/B)
- A RAYMOND TINNERMAN Palnut 1-7/16 Scr Sz 1-14 9 Notch ZE15.3 (EFLNH-RL114000-213/B)
- MIDWEST FASTENER 1/2"-13 Steel Coarse Thread Hex Speed Nuts 10PK (39847)
- A Raymond Tinnerman Push Nuts