Shop All Push Nuts
A Raymond Tinnerman
Palnut 1/2 Scr Sz 5/16-24 9 Notch ZM2
Mfr # EFLNH-RF516240-214/B
Zoro # G800400151
product price: $0.12
/ea
Sold in multiples of 250 for $30.00
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- Material Spring Steel
- Finish Zinc Mechanical .0002 Minimum
- System of Measurement Inch
- Thickness .018"
Product Information
- Brand A Raymond Tinnerman
- MFR # EFLNH-RF516240-214/B
- Zoro # G800400151
- Country of Origin United States
- Category Push Nuts
Dimensions
Dia./Thread Size | 5/16"-24 |
Nut Height | .139" |
Thread Size | 5/16"-24 |
Details
Item | Lock Nut |
Nut Style | Self Locking Nut |
Material | Spring Steel |
Finish | Zinc Mechanical .0002 Minimum |
System of Measurement | Inch |
Thickness | .018" |
Type | Lock-Nut - Hex |
Basic Material | Spring Steel |
Fastener Finish | Zinc Mechanical .0002 Minimum |
Description
Palnuts-SelfLocking Stamped Nuts. Palnut 1/2 Scr Sz 5/16-24 9 Notch ZM2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Machine Screw Nut, 1/4"-20, Brass, 100 PK (03767)
- POWERNAIL Flooring Staples, 15.5 ga, 2 in Leg L, Steel, 5000 PK (PS2005)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 3/16 in Overall Lg, 0.252 in Inside Dia (CRF080304GR)
- BOSTITCH 3 in.X.131 Framing Nail (650830)
- A RAYMOND TINNERMAN Push-On (PS) Stud Size 5/8 (EFPOS-PZ002269-205/B)
- A RAYMOND TINNERMAN Pushnut 17/32 x .066"Stud, dia.1/4 ZM3 (EFPOR-PS250085-598/B)
- A RAYMOND TINNERMAN Palnut 1-7/16 Scr Sz 1-14 9 Notch ZE15.3 (EFLNH-RL114000-213/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070" Stud dia.5/16" (EFPOR-PS312010-205/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070 Stud Dia 5/16 ZM3 (EFPOR-PS312010-598/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Sz 5/8- 8 Prongs P.O (EFPOS-PZ002015-4/B)
- MIDWEST FASTENER 3/16" x 1/2" Hex Head Thread Cutting Nuts 20PK (39543)
- A Raymond Tinnerman Push Nuts