Shop All Tractor Lights & Light Bars
A & I Products
Work Lamp, Straight Double Row Light Bar, E-Series LED, Combo Flood / Spot, 32 0" x0" x0"
Mfr # A-LTB332E
Zoro # G301542879
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A & I Products
- MFR # A-LTB332E
- Zoro # G301542879
- UPC # 67195874862
- Country of Origin China
- Category Tractor Lights & Light Bars
Description
Work Lamp, Straight Double Row Light Bar, E-Series LED, Combo Flood / Spot, 32, Body Material: Die Cast Aluminum, Body: Rectangle, Dimensions: Length 32" (80cm) x Depth 3.35" (8.5cm) x Height 3" (7.5cm) (Light Housing Only), Diode: (60) 3 Watt Epistar Diodes, Draw: 15 Amps @ 12 Volts & 7.5 Amp @ 24 Volts (Watts / Volts = Amps), Includes: Adjustable side mount brackets & hardware included, Lens: Polycarbonate, Light Pattern: Flood / Spot, Lumens Effective: 8700, Lumens Raw: 11700, Notes 2: Operating Temperature: -40ø ~ 140ø F, Volt: 10-30 Volt DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B199)
- ECCO Mounting Plate, Black, 7/64" H (EZ2000HBT)
- THE EQUIPMENT LOCK COMPANY Ball & Ring Universal Trailer Hitch Lock that secures most size ball or ring/pintle type hitch (BRHL-RK)
- SIGNIFY Philips Lightng 13961Cp, W5Wcp-24V (W5WCP-24V)
- A & I PRODUCTS Bulb; LED, 1000 Lumens, Replaces Bulb #862 0" x0" x0" (A-862-LED)
- A & I PRODUCTS Safety Light, Amber, Metal Housing, Plastic Lens 4.4" x4.9" x6.2" (A-28A42)
- A & I PRODUCTS Clamp Yoke Implement Yoke 4" x3" x6" (A-807-3521)
- A & I PRODUCTS Bulb, Sealed Beam, 4440X 3.9" x3.9" x5.8" (A-28A156)
- A & I PRODUCTS Worklamp, LED, Flood, Oval 0" x0" x0" (A-WL1250)
- A & I PRODUCTS Bulb, LED; 600 Lumens, Replaces Bulb #1156 (2 Pack) 4" x3" x2" (A-1156-LED)
- A & I PRODUCTS Bulb; LED, 400 Lumens, Replaces Bulb # 3157 1" x3" x1" (A-3157-LED)
- A & I Products Tractor Lights & Light Bars