Shop All Tractor Lights & Light Bars
A & I Products
Work Lamp, E-Series LED, Flood, Square 8" x6" x3"
Mfr # A-WL10E
Zoro # G101542895
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A & I Products
- MFR # A-WL10E
- Zoro # G101542895
- UPC # 67195872418
- Country of Origin China
- Category Tractor Lights & Light Bars
Description
Work Lamp, E-Series LED, Flood, Square, Body Material: Die Cast Aluminum, Body: Square, Color Temperature: 6000K, Dimensions: Width 4.30" (110mm) X Height 4.30" (110mm) X Depth 1.50" (40mm), Diode: (6) 3 Watt Epistar Diodes, Draw: 1.5 Amps @ 12 Volts & .75 Amp @ 24 Volts (Watts / Volts = Amps), Lens: Polycarbonate, Light Pattern: Flood, Lumens Effective: 1150, Lumens Raw: 1440, Notes 2: Operating Temperature: -40 ~ 140 Fahrenheit /-40 ~ 60 Celsius, Volt: 10-30 Volt DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Wheel Bearing, 07100-S (07100-S)
- GROZ Bottle Jack, 12 Ton (61714)
- VALVOLINE Diesel Engine Oil, Jug, 1 gal, Conventional, Diesel Engines, 15W-40, API/SAE, Amber (773780)
- VELVAC Primary Wire 18 Ga X 100' Red (051103)
- A & I PRODUCTS Work Lamp, Straight Double Row Light Bar, E-Series LED, Combo Flood / Spot, 32 0" x0" x0" (A-LTB332E)
- A & I PRODUCTS Lamp Bulb H3 (12V 55W) 1.75" x4" x1.75" (A-1628494M1)
- A & I PRODUCTS Implement Clamp Yoke (w/ Bolt Hole & Set Screw) 3" x2" x1.5" (A-807-0616)
- A & I PRODUCTS Warning Lamp (12 Volt) 5" x5" x3" (A-PL100C)
- A & I PRODUCTS Work Lamp, LED, Flood, Oval 0" x0" x0" (A-WL1240)
- A & I PRODUCTS Work Lamp, E-Series LED, Flood, Round 0" x0" x0" (A-WL25E)
- A & I PRODUCTS Ring, Headlight 6" x6" x2" (A-1027218M1)
- A & I Products Tractor Lights & Light Bars