A & I Products

Video Borescope, 5.5mm Probe Diameter, 2.4" Color TFT Monitor 18" x12" x2"


product price: $600.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Video Borescope, 5.5mm Probe Diameter, 2.4" Color TFT Monitor, Dim A (1): 2.4" TFT LCD Color Monitor, Dim B (2): 5.5 mm Probe, 1 M in Length, With Zoom, Mirror & LED Lighting Adjustment, Dim C (3): Uses 4 AA Batteries That Are Included, Dim D (4): Has Video Output to View On TV Monitor, Dim E (5): Includeds Magnet, Hook, 90 & 110 Degree Threaded Mirror Attachment, Dim F (6): Video Output Harness, Dim G (7): Comes In A Durable, Black Carrying Case, Dim H (8): Useful For Inspection & Observation In Areas Not Visible By Human Eye, Dim I (9): In The Heavy Duty, Automotive & Housing Industry, Web Notes: attachments for extra viewing capabilities. The probe is resistant to water, oil, and weak acids., Web Notes: lighted probe is 1m long. The kit comes with magnet, hook, 90 and 100 degree threaded mirror, Web Notes: Video Borescope comes with a 2.4Þ hi- res monitor with compact color camera. The cameras 5.5mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.