Shop All Tractor PTO & Driveline Components
A & I Products
Tractor yoke, CV, slide collar, 1 3/4" 20 spline 5" x5" x8"
Mfr # A-141028360
Zoro # G702458533
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 3/4" - 20 spline
- For Use With (Systems) Comer - V Series - Type 80 CV ; Comer - V Series - Type 80 CV
Product Information
- Brand A & I Products
- MFR # A-141028360
- Zoro # G702458533
- Country of Origin Italy
- Category Tractor PTO & Driveline Components
Dimensions
Size | 1 3/4" - 20 spline |
Details
For Use With (Systems) | Comer - V Series - Type 80 CV ; Comer - V Series - Type 80 CV |
Description
Tractor yoke, CV, slide collar, 1 3/4" 20 spline, : 141028360. Fits Comer V Series., Replaces: Comer Part No: 141028360, Size: 1 3/4" - 20 spline, Web Notes: Constant velocity tractor yoke with slide collar, type 80CV. 1-3/4" 20 spline. Replaces Comer No.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL TIRE BEAD BREAKING HAMMER (KEN35329)
- JABSCO Jabsco Par-Max HD5 Heavy Duty Water Pressure Pump - 12V - 5 GPM - 60 P (P501J-118S-3A)
- VELVAC 7-Way Iso Cable 1/8, 2/10, 4/12Ga X50' (050051)
- CURT Rnd 6-Way Connector Plug/Socket, 58093 (58093)
- A & I PRODUCTS Bushing, Flanged, Caster Yoke Support Arm 1.45" x1.4" x1" (A-B1CO34)
- A & I PRODUCTS Gearbox, T-25A 18" x18.5" x11" (A-U926580000)
- A & I PRODUCTS Tapered Pin Kit (Incl. 3 pins & 2 nuts = washer) for 1.375" bore yokes 0.7" x3" x2" (A-BP408000075)
- A & I PRODUCTS Shear Pin Implement Yoke (w/ 1/4" Pin Hole) 3" x3" x7" (A-802-1218)
- A & I PRODUCTS Plate, Separator, Transmission 6.5" x6.5" x0.1" (A-A175806)
- A & I PRODUCTS Inner Tube 59.2" x1.2" x1.2" (A-BP125041500-A)
- PERMCO Hydraulic Pump, M5151A824AAXK17-54 (M5151A824AAXK17-54)
- A & I Products Tractor PTO & Driveline Components