Shop All Trimmer Accessories
A & I Products
Titanium Power Trimmer Line, .095" round 8.75" x7.8" x1.6"
Mfr # A-B132095
Zoro # G602462715
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A & I Products
- MFR # A-B132095
- Zoro # G602462715
- UPC # 80971107328
- Country of Origin United States
- Category Trimmer Accessories
Description
Titanium Power Trimmer Line, .095" round, Diameter: .095", Package: 1 lb. donut, Web Notes: material in a layer of 100% virgin resin that acts as a shield against wear and tear. This gives, Web Notes: tough core to minimize breakage, surrounded by an even tougher shell for maximum strength. You, Web Notes: down time replacing line, and more cutting power for increased productivity. State-of-the are, Web Notes: extrusion process. Extensive lab test verify such factors as impact and weld resistance, noise level, Web Notes: invest a log in your lawn and garden equipment. ShouldnÜt you receive a lot in return. The Titanium, Web Notes: manufacturing delivers the winning edge. The Titanium Power trimmer line is produced using a unique, Web Notes: Power trimmer line is a revolutionary new cutting monofilament combining two durable materials for, Web Notes: superior performance and longer life. WhatÜs the secret? The shield. Titanium Power encases the core, Web Notes: Titanium Power 0.095 in. 290 ft. round trimmer Line. The toughest shield in the field. Built with a, Web Notes: you a line that lasts 30% longer than traditional trimmer lines. You will have less breakage, less
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER MFGMPANY Spiral Curry Comb (15-S)
- ALLEN CO EZ Mount Exhibition Turkey Fan & Beard Mounting Kit (7220)
- LEES TACKLE Ss Backing Plate For 30 15 0 Degree Heavy Rod Holders (RH5930)
- MI-T-M Heavy Duty 3500 psi 3.7 gpm Water Gas Pressure Washer (GC-3504-4MGH)
- A & I PRODUCTS Shoulder Straps For Trimmers 6" x2" x2" (A-B1WE1)
- A & I PRODUCTS BLADE-BRUSH, 8", 80T 7.85" x7.8" x0.1" (A-B1BB107)
- A & I PRODUCTS BLADE-BRUSH, 9 9.5" x9.5" x1" (A-B1BB777)
- A & I PRODUCTS BLADE-BRUSH, 7", 20 CUTTERS 7.5" x7.5" x1" (A-B1BB775)
- A & I PRODUCTS BLADE-BRUSH, 9", 80T 9" x9" x0.2" (A-B1BB100)
- A & I PRODUCTS BLADE-EDGER, 9", 1/2 0.11" x8.25" x8.25" (A-B1SB2658)
- MILWAUKEE TOOL 23 in. Rubber Broom Attachment for M18 FUEL QUIK-LOK Attachment System (49-16-2740)
- A & I Products Trimmers