Shop All Lawn Mower Wheels & Hubs
A & I Products
TIRE-TURF SAVER, 23X9.5X12, 2 PLY 9.9" x20.75" x20.75"
Mfr # A-B1TI131
Zoro # G302459671
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A & I Products
- MFR # A-B1TI131
- Zoro # G302459671
- UPC # 3325911105
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Description
TIRE-TURF SAVER, 23X9.5X12, 2 PLY, Web Notes: The Carlisle Turf Saver tire protects the turf without sacrificing traction and provide options for, Web Notes: a variety of applications. The commercial grade compounds and tread designs will keep home owners, Web Notes: operating for years., Dim A (1): 14.2, Includes: Tire only (does not include rim), Maximum Load: 920, Maximum PSI: 12, Mounted Diameter: 23.2, Mounted Width: 9.5, Ply: 2, Rim Width: 7, Tread Pattern: Turf Saver, Tread Style: Turf Handlers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO TOOL Service Kit, Pro Series (300508)
- SNOW JOE Pure Sodium Rock Salt Ice Melter, 50Lbs (MELT50RS)
- OREGON PowerCut Saw Chain, 20", 3/8" Pitch, .063" Gauge, 72 Drive Links (75EXJ072G)
- TRUCLOSE Adjustable Spring Hinge, Full Surface, PR (TCHD2S3BT)
- A & I PRODUCTS TIRE-TURF TRAC R/S, 20X10X10, 4 PLY 19.6" x19.6" x9.3" (A-B1TI774)
- A & I PRODUCTS WHEEL-TRACTION, 13X5X6, WHITE 0" x0" x0" (A-B1WL61)
- A & I PRODUCTS TIRE-TURF SAVER, 4.8X4X8, 2 PLY 0" x0" x0" (A-B1TI45)
- A & I PRODUCTS TIRE-TURF SAVER, 15X6X6, 2 PLY 13.5" x13.5" x5.75" (A-B1TI35)
- A & I PRODUCTS TIRE-SMOOTH, 11X4X5, 4 PLY 11" x11" x4" (A-B1TI51)
- A & I PRODUCTS TIRE-TURF SAVER, 16X6.5X8, 2 PLY 15" x15" x6" (A-B1TI65)
- STENS Deck Wheel For John Deere 38", 40" And 50" Decks Am116299, M84690; 210-203 (210-203)
- A & I Products Lawn Mower Wheels & Hubs