Shop All Lawn Mower Wheels & Hubs
A & I Products
TIRE-TURF SAVER, 20X8X8, 2 PLY 19.1" x19.1" x9.1"
Mfr # A-B1TI122
Zoro # G102460112
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A & I Products
- MFR # A-B1TI122
- Zoro # G102460112
- UPC # 3325941537
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Description
TIRE-TURF SAVER, 20X8X8, 2 PLY, Web Notes: The Carlisle Turf Saver tire protects the turf without sacrificing traction and provide options for, Web Notes: a variety of applications. The commercial grade compounds and tread designs will keep home owners, Web Notes: operating for years., Dim A (1): 9.6, Includes: Tire only (does not include rim), Maximum Load: 600, Maximum PSI: 10, Mounted Diameter: 19.1, Mounted Width: 9.1, Ply: 2, Rim Width: 7, Tread Pattern: Turf Saver, Tread Style: Turf Handlers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRHEAD Airhead AHTH-6 Tow Demon with Steel Cable - 8' (AHTH-6)
- BIRD BARRIER Bird Trap, 3" L, White (tt-sp25)
- MTD Cap (726-0341)
- SOLO Elbow and Nozzle Assortment, Man Sprayers (0610408-P)
- A & I PRODUCTS WHEEL-DECK, 7X1.5, DIAMOND, PLAST, WHITE 1.9" x7" x7" (A-B1SB281)
- A & I PRODUCTS TIRE-MULTI TRAC, 18X9.5X8, 6 PLY 8.25" x16.5" x16.5" (A-B1TI550)
- A & I PRODUCTS WHEEL-DECK, 7X1.5, DIAMOND, STEEL, WHITE 0" x0" x0" (A-B1SB272)
- A & I PRODUCTS TIRE-TURF SAVER, 16X6.5X8, 2 PLY 15" x15" x6" (A-B1TI65)
- A & I PRODUCTS Wheel-Stud, 4.10X3.5X4 4-Ply 5/8"BB X 4" Sym, Gray 10" x10" x4" (A-B1WL72)
- A & I PRODUCTS WHEEL-DECK, 7X1.5, RIBBED, STEEL-WHITE 7" x7" x2" (A-B1SB3460)
- HI-RUN Lawn/Garden Tire, 23x10.5-12, 2 Ply (WD1054)
- A & I Products Lawn Mower Wheels & Hubs