Shop All Lawn Mower Wheels & Hubs
A & I Products
TIRE-TURF MASTER, 16X7.5X8, 4 PLY 7.75" x15" x15"
Mfr # A-B1TI402
Zoro # G702460567
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A & I Products
- MFR # A-B1TI402
- Zoro # G702460567
- UPC # 3325972240
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Description
TIRE-TURF MASTER, 16X7.5X8, 4 PLY, Dim A (1): 8.4, Includes: Tire only (does not include rim), Maximum Load: 680, Maximum PSI: 24, Mounted Diameter: 16.4, Mounted Width: 7.1, Ply: 4, Rim Width: 5.38, Web Notes: The Carlisle Turf Master tire protects the turf without sacrificing traction and provide options for, Web Notes: a variety of applications. The commercial grade compounds and tread designs will keep the, Web Notes: professionals busy., Tread Pattern: Turf Master, Tread Style: Turf Handlers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLAWAY Callaway XJ Junior Golf Set Level 3 RH White (4PKR180407287G)
- BIG ROCK SPORTS 14OZ Fluo Beetle Spin (BSVP1/4-FC)
- ZORO SELECT Picnic Table, 96" W x62" D, Green (4HUR8)
- T TERRE Edger Blades Compatible w/ Ryobi 613223 Echo 720-237-001 Stihl 4133-713-4101, 4PK (41-ROT-07-0038-QTY4)
- A & I PRODUCTS TIRE-TURF, 26X12X12, 4 PLY 0" x0" x0" (A-B1SUT565)
- A & I PRODUCTS WHEEL-DECK, KIT, 5X2.75, SMOOTH, BLACK 5" x5" x3.25" (A-B1JD50)
- A & I PRODUCTS TIRE-SUPER LUG, 13X5X6, 2 PLY 5" x12.5" x12.5" (A-B1TI33)
- A & I PRODUCTS WHEEL-DECK, 7X1.5, RIBBED, STEEL-WHITE 7" x7" x2" (A-B1SB3460)
- A & I PRODUCTS TIRE-TURF TRAC R/S, 24X9.5X10, 4 PLY 8.75" x21.75" x21.75" (A-B1TI777)
- A & I PRODUCTS WHEEL-DECK, 8X1.75, DIAMOND, STEEL-GRAY 0" x0" x0" (A-B1SB8927)
- A & I PRODUCTS Wheel Hub, Rear 0" x0" x0" (A-B1SB369)
- A & I Products Lawn Mower Wheels & Hubs