Shop All Lawn Mower Wheels & Hubs
A & I Products
TIRE-TURF, 16X6.5X8, 4 PLY 15" x15" x6.5"
Mfr # A-B1SUT401
Zoro # G802458952
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A & I Products
- MFR # A-B1SUT401
- Zoro # G802458952
- UPC # 81141001747
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Description
TIRE-TURF, 16X6.5X8, 4 PLY, Notes: The Hi-Run SuTong tire has wide shoulders to reduce damage to turf and lawn. Closed shape tread, Notes: provides greater traction. Mirrors popular turf style tread patterns., Web Notes: Kenda's Super Turf design ensures superior traction across a variety of terrains. This tire is an, Web Notes: ideal replacement for lawn and garden equipment, small carts, pressure washers, and other industrial, Web Notes: equipment., Dimensions: 16 x 6.5 x 8, Includes: Tire only (does not include rim), Maximum Load: 620, Maximum PSI: 28, Mounted Diameter: 15.7, Mounted Width: 7, Ply: 4, Replaces: Carlisle: 5114011, Rim Width: 3.75, Tread Pattern: Super Turf - K500, Tread Style: Turf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK Spade Border Shovel, Long Handle, Closed/Razor Back (46200)
- FLEXZILLA Retractable Water Hose Reel w Levelwind (L8340FZ)
- AMES PR Wheelbarrow Handle (002236VB)
- HI-RUN Tires and Wheels, 300 lb, Lawn Mower (PL1001)
- A & I PRODUCTS TIRE-TURF SAVER, 13X5X6, 4 PLY 5.04" x11.75" x11.75" (A-B1TI41)
- A & I PRODUCTS TIRE-SMOOTH, 13X5X6, 4 PLY 12" x12" x5" (A-B1SUT39)
- A & I PRODUCTS TIRE-TURF SAVER, 16X7.5X8, 2 PLY 16.5" x16.5" x7.1" (A-B1SB6541)
- A & I PRODUCTS Wheel-Ribbed, 4.80x4x8 4-Ply, 3/4" BB X 4" SYM, White 16" x16" x5" (A-B1WL82)
- A & I PRODUCTS TIRE-STRAIGHT RIB, 18X9.5X8, 4 PLY 18" x9" x9" (A-B1TI95)
- A & I PRODUCTS Wheel, 6" X 9" Tail Rim Wheel Assembly 20" x20" x6" (A-80A569)
- STENS Wheel Motor, Scag 482639 (025-507)
- A & I Products Lawn Mower Wheels & Hubs