Shop All Lawn Mower Wheels & Hubs
A & I Products
TIRE-SUPER LUG, 13X5X6, 2 PLY 5" x12.5" x12.5"
Mfr # A-B1TI33
Zoro # G602460605
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A & I Products
- MFR # A-B1TI33
- Zoro # G602460605
- UPC # 3325910027
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Description
TIRE-SUPER LUG, 13X5X6, 2 PLY, Web Notes: Carlisle's bar tread design put power to the ground for equipment that demands pure traction in hard, Web Notes: and loose soil as well as snow. Commonly used on: Riding mowers, Garden tractors, Snowthrowers,, Web Notes: Tillers, ATV's and Utility Vehicles., Dim A (1): 4.2, Includes: Tire only (does not include rim), Maximum Load: 295, Maximum PSI: 20, Mounted Diameter: 13.1, Mounted Width: 4.5, Ply: 2, Rim Width: 3.5, Tread Pattern: Super Lug, Tread Style: Big Biters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST AIR TECH/IMPORT 3' Ld U Sty Fence Post (901153A)
- KAMP-RITE TENT COT Kwik Cot, Black/Gray, 400 lb Capacity (FC421)
- HUDSON Green Garde GES-505 Spray Gun (38505)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 10x16 Polycarbonate Roof (W1610-12)
- A & I PRODUCTS WHEEL-DECK, 10X2.75, RIBBED, STEEL-WHITE 2.5" x10" x10" (A-B1SB289)
- A & I PRODUCTS TIRE-SMOOTH, 9X3.5X4, 4 PLY 3.9" x8.1" x8.1" (A-B1TI5)
- A & I PRODUCTS TIRE-TURF SAVER, 23X9.5X12, 2 PLY 9.9" x20.75" x20.75" (A-B1TI131)
- A & I PRODUCTS TIRE-TURF TRAC R/S, 24X12X12, 6 PLY 12" x20.5" x20.5" (A-B1TI783)
- A & I PRODUCTS TIRE-TURF SAVER, 15X6X6, 2 PLY 13.5" x13.5" x5.75" (A-B1TI35)
- A & I PRODUCTS TIRE-TURF, 16X6.5X8, 4 PLY 15" x15" x6.5" (A-B1SUT401)
- MTD Hubcap-Wheel Beige (731-07048)
- A & I Products Lawn Mowers & Accessories