Shop All Lawn Mower Wheels & Hubs
A & I Products
TIRE-SMOOTH, 9X3.5X4, 4 PLY 3.9" x8.1" x8.1"
Mfr # A-B1TI5
Zoro # G702460413
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A & I Products
- MFR # A-B1TI5
- Zoro # G702460413
- UPC # 3325967449
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Description
TIRE-SMOOTH, 9X3.5X4, 4 PLY, Web Notes: Carlisle Smooth tires are used on front swivel casters for professional zero turn mowers. Larger, Web Notes: sizes are applicable for golf and grounds maintenance equipment., Maximum Load: 260, Maximum PSI: 50, Mounted Diameter: 8.7, Mounted Width: 3.7, Ply: 4, Rim Width: 2.5, Tread Pattern: Smooth, Tread Style: Smooth Operators, Dim A (1): 2.3, Includes: Tire only (does not include rim)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FIRE GLASS 18 in Double-Ring Stainless Steel Burner with a 1/2 in Inlet (SS-FR-18)
- SWAN Garden Hose (CLOLH5806FM)
- BILLY GOAT Felt Bag, For KV650H, KV650SPH (891038)
- INTERSTATE PNEUMATICS 36 Inch Pressure Washer Lance with Molded Grip (PW7180)
- A & I PRODUCTS TIRE-TURF SAVER, 18X8.5X8, 2 PLY 7.75" x16.75" x16.75" (A-B1TI73)
- A & I PRODUCTS TIRE-TURF SAVER II, 20X8X8, 2 PLY 6.25" x18.75" x18" (A-B1TI206)
- A & I PRODUCTS TIRE-TURF SAVER, 22X9.5X12, 2 PLY 8" x20.2" x20.2" (A-B1TI134)
- A & I PRODUCTS TIRE-SMOOTH, 13X5X6, 4 PLY 12.7" x12.7" x4.8" (A-B1TI39)
- A & I PRODUCTS WHEEL-DECK, 6X1.67, SMOOTH, STEEL-YELLOW 0" x0" x0" (A-B1SB6675)
- A & I PRODUCTS TIRE-STRAIGHT RIB, 26X12X12, 4 PLY 0" x0" x0" (A-B1TI97)
- BRIGGS & STRATTON Kit, JS20/30 Front Wheel (7600130YP)
- A & I Products Lawn Mower Wheels & Hubs