Shop All Lawn Mower Wheels & Hubs
A & I Products
TIRE-SMOOTH, 13X5X6, 4 PLY 12.7" x12.7" x4.8"
Mfr # A-B1TI39
Zoro # G102460549
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A & I Products
- MFR # A-B1TI39
- Zoro # G102460549
- UPC # 3325968191
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Description
TIRE-SMOOTH, 13X5X6, 4 PLY, Dim A (1): 4.1, Includes: Tire only (does not include rim), Maximum Load: 440, Maximum PSI: 40, Web Notes: Carlisle Smooth tires are used on front swivel casters for professional zero turn mowers. Larger, Web Notes: sizes are applicable for golf and grounds maintenance equipment., Mounted Diameter: 12.7, Mounted Width: 4.8, Ply: 4, Rim Width: 4.5, Tread Pattern: Smooth, Tread Style: Smooth Operators
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Fuel Pump Fits Oem Gravely John Deere Kohler A-236205-S 520-564 (520-564)
- ZERO FRICTION Cabretta Elite (Red, White, and Blue) (GL70025)
- ALEMITE Spray Nozzle, Threaded, For Use With Oil Mist Generator, 34 In Male Nptf, 38361710 (383617-10)
- RV DESIGNER RV Designer A601 Ceiling Track for Snap Tape - 96" (A601)
- A & I PRODUCTS TIRE-TURF TAMER, AT22.5X10X8, 4 PLY 19.75" x19.75" x11" (A-B155U3C7)
- A & I PRODUCTS TIRE-TURF TAMER, AT25X12X9, 3 PLY 9.7" x24" x24" (A-B1TI701)
- A & I PRODUCTS WHEEL-DECK, 6X1.5, DIAMOND, PLAST, WHITE 1.75" x5.93" x5.97" (A-B1SB280)
- A & I PRODUCTS WHEEL-DECK, 7X1.5, RIBBED, STEEL-WHITE 7" x7" x2" (A-B1SB3460)
- A & I PRODUCTS TIRE-TURF SAVER II, 13X5X6, 2 PLY 4.1" x11.75" x11.75" (A-B1TI201)
- A & I PRODUCTS WHEEL-CASTER, 13X6.5X6, RIBBED, SILVER 0" x0" x0" (A-B1WL56)
- OREGON Deck Wheel Kit -Replaces Exmark 103-3168 (72-051)
- A & I Products Lawn Mower Wheels & Hubs