Shop All Tree Pole Climbers and Accessories
A & I Products
THROWLINE-BIGSHOT 7.25" x7.25" x48.8"
Mfr # A-B1ABSET1027
Zoro # G502460279
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A & I Products
- MFR # A-B1ABSET1027
- Zoro # G502460279
- UPC # 80971107415
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Description
THROWLINE-BIGSHOT, Dim A (1): Put the Big Shot head in a table mounted vise with cushioning to avoid bending the base pipe., Dim C (3): Wet the Big Shot arms with soapy water (use very little soap), then dampen the inside of the tubes., Dim D (4): Slide ends of the sling onto the Big Shot arms about an inch or so., Notes 6: Instructions for replacing Throwline BIG SHOT Pouch with Tubing:, Notes: The BIGshot has been redesigned and is more accurate and 25% lighter than before!, Dim B (2): Hold the tubing by the ends, letting the pouch relax below and remove any twist in the sling prior, Dim B (2): to the next step., Dim E (5): IMPORTANT STEP - Milk the sling on to the arms one at a time with a pushing motion (hands must be, Dim E (5): dry). Try not to twist the sling end, but push it onto the arm with one hand and pull the leading, Dim E (5): end with the other hand., Dim F (6): If the pouch is warped, twist the sling ends while still damp. Give the sling one good pull to set, Dim F (6): it, then let it dry for 6-8 hours before using the Big Shot., Notes 2: Thanks to computer-aided design (CAD), Jameson was able to reduce excess bulk and weight from the, Notes 2: head assembly while keeping the same wide-fork dimension that has made this such a popular throwline, Notes 2: accessory., Notes 3: While they were at it, Jameson redesigned the launch pad to reduce in-air projectile rotation by, Notes 3: 50%, greatly improving accuracy (also available as a sling replacement for older models)., Notes 4: Jameson improved the leading and most effective means of accurately launching a throw weight into, Notes 4: tree canopies and over targets up to 200 feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Safety Glasses, Orange Frame, Blue Mirror Lens (AEGIR-MI)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 7, 1 PR (11-423)
- LYLE No Smoking Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English (U4-1072-RD_14X10)
- 3M N95 Disposable Healthcare Respirator, Universal, White, PK20 (1870+)
- A & I PRODUCTS THROW WEIGHT-14OZ 5.5" x1.75" x1.75" (A-B1AB1014)
- A & I PRODUCTS THROW WEIGHT-16OZ 5.5" x2" x1.75" (A-B1AB1016)
- A & I PRODUCTS THROW WEIGHT-10OZ 5" x1.75" x1.75" (A-B1AB1010)
- A & I PRODUCTS THROW LINE, FLING-IT HMPE, 2.2MMX180' 3.5" x3.5" x3.5" (A-B192022L180)
- A & I PRODUCTS THROWLINE-BIGSHOT-POUCH W/TUBING 4" x8.85" x2.65" (A-B1AB16421)
- A & I PRODUCTS THROW LINE, FLING-IT HMPE, 1.8MMX1000' 5" x5" x4" (A-B192018L1000)
- DMM Hitch Climber Eccentric, Red (DECC-RDG)
- A & I Products Fall Protection