Shop All Tractor Cab Parts
A & I Products
Strut, Gas; Rear Window 1" x1" x12"
Mfr # A-3118430R1
Zoro # G201709488
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11.22"
- For Use With (Systems) Case-IH - TRACTOR - 885 ; Case-IH - TRACTOR - 884 ; Case-IH - TRACTOR - 785 ; Case-IH - TRACTOR - 784 ; Case-IH - TRACTOR - 685 ; Case-IH - TRACTOR - 684 ; Case-IH - TRACTOR - 585 ; Case-IH - TRACTOR - 584 ; Case-IH - TRACTOR - 485 ; Case-IH - TRACTOR - 484 ; Case-IH - TRACTOR - 385 ; Case-IH - TRACTOR - 384
Product Information
- Brand A & I Products
- MFR # A-3118430R1
- Zoro # G201709488
- Country of Origin United Kingdom
- Category Tractor Cab Parts
Dimensions
Overall Length | 11.22" |
Details
For Use With (Systems) | Case-IH - TRACTOR - 885 ; Case-IH - TRACTOR - 884 ; Case-IH - TRACTOR - 785 ; Case-IH - TRACTOR - 784 ; Case-IH - TRACTOR - 685 ; Case-IH - TRACTOR - 684 ; Case-IH - TRACTOR - 585 ; Case-IH - TRACTOR - 584 ; Case-IH - TRACTOR - 485 ; Case-IH - TRACTOR - 484 ; Case-IH - TRACTOR - 385 ; Case-IH - TRACTOR - 384 |
Description
Strut, Gas; Rear Window, Cylinder Diameter: .709", Dim E (5): Cyl. & rod end fitting nylon., Overall Length: 11.22", Rod Diameter: .315", Stroke: 3.937"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B/A PRODUCTS CO Hook, Clevis, J, 4700Lb (N711-10CL)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60158)
- SHURFLO Shurflo ProBlaster II Washdown Pump (4248-153-E09)
- QUICKCABLE Red 4Gauge, 20" Starter Cable, (8420-001)
- A & I PRODUCTS Glass, Upper Front Windshield 55" x38" x6" (A-4651653)
- A & I PRODUCTS Glass, Door (LH) 63" x35.5" x4" (A-L169102)
- A & I PRODUCTS Glass; LH Front Windshield 0" x0" x0" (A-T230094)
- A & I PRODUCTS Glass; Front Windshield (Dual Wiper Arm) 52" x32" x4" (A-47405930)
- A & I PRODUCTS Arm; RH Outer Mirror, Telescoping 20" x11" x3" (A-AL77484)
- A & I PRODUCTS Gas Strut, Cab Door (LH/ RH) 10" x2" x2" (A-82027922)
- A & I PRODUCTS Glass, Side (RH/LH) - Swinging 41.5" x32.3" x2" (A-CG1983)
- A & I Products Tractor Cab Parts