Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 6.5" x6.5" x0.2"
Mfr # A-40X38
Zoro # G101650613
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 6.334"
- Inside Diameter 2"
Product Information
- Brand A & I Products
- MFR # A-40X38
- Zoro # G101650613
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Outside Diameter | 6.334" |
Inside Diameter | 2" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 6.334", Teeth: 38
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS AM GENERAL DJ5 72-73; CHRY 300 (H1521)
- VELVAC Saddle Tank Mounting Kit (602002)
- BALDWIN FILTERS Air Filter, 1-1/2in. L x 5-3/16in. dia. (PA5290)
- GATES V-Ribbed Belt Serpentine Belt, K060878Rpm (K060878RPM)
- A & I PRODUCTS CA555-C Connector Link 2.5" x1.5" x0.5" (A-CA555C)
- A & I PRODUCTS 50 IDLER SPROCKET 17T 1/2 4" x4" x0.5" (A-IS501712)
- A & I PRODUCTS CA620-R Roller Link 2.2" x1.5" x0.5" (A-CA620R)
- A & I PRODUCTS 67XH Steel Detachable Chain (10 ft) 10" x10" x2" (A-67XH)
- A & I PRODUCTS Pulley 3" x3" x0.5" (A-PLV3)
- A & I PRODUCTS Chain; Countershaft To Seed Transmission (Import) 6" x6" x1" (A-AA32249)
- A & I PRODUCTS 55A1R Attachment Link 3" x5" x1" (A-55A1R)
- A & I Products Tractor Chains & Sprockets