Shop All Tractor Seats & Parts
A & I Products
Spring, Seat 3" x1.7" x1.7"
Mfr # A-6C040-45990
Zoro # G601707800
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 34.4MM
- Outside Diameter 46.4MM
- Length 82.5MM
Product Information
- Brand A & I Products
- MFR # A-6C040-45990
- Zoro # G601707800
- UPC # 67195870049
- Country of Origin Turkey
- Category Tractor Seats & Parts
Dimensions
Inside Diameter | 34.4MM |
Outside Diameter | 46.4MM |
Length | 82.5MM |
Description
Spring, Seat, Outside Diameter: 46.4MM, Inside Diameter: 34.4MM, Wire: 6.2MM, Length: 82.5MM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Automatic Air Compressor with 20V Lithium Battery, Cordless Tire Inflator for Car, Sports Equipment (470375JFW)
- WIVCO DESIGN WIV-E 3/8 SPOT WELD REMOVER (WITH40002)
- JOBOX Transfer Tank, 103 gal Capacity, Steel, White (480000)
- BALDWIN FILTERS Air Filter, 6-11/16" H, Oval (PA30118)
- A & I PRODUCTS Armrest Set, RH/LH, Stationary Steel, YLW VINYL 16" x16" x5" (A-SAR8116-6)
- A & I PRODUCTS Bottom Cushion, Big Boy Replacement, YLW 19" x16" x4.5" (A-BS109YL)
- A & I PRODUCTS Air Suspension, 12 Volt, Narrow Base 17.5" x12.5" x8" (A-MA1C12)
- A & I PRODUCTS Seat, Michigan Style, BLK 23.75" x18.5" x13" (A-TM555BL)
- A & I PRODUCTS Bottom Cushion, F20, Gray Vinyl 17" x19" x5" (A-F20GV1)
- A & I PRODUCTS Seat w/ Trapezoid Backrest, Yellow Vinyl, 265 lb / 120 kg Weight Limit 23" x18.5" x9.5" (A-T333YL)
- AFTERMARKET Compressor (Seat) (SEN10-0174)
- A & I Products Tractor Seats & Parts