Shop All Tractor Hitches & Drawbars
A & I Products
Solenoid Coil, Hydraulic 12 VDC 4" x4" x2"
Mfr # A-253012
Zoro # G101712205
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.015"
- Inside Diameter 0.647"
- Outside Diameter 1.726"
Product Information
- Brand A & I Products
- MFR # A-253012
- Zoro # G101712205
- Country of Origin United States
- Category Tractor Hitches & Drawbars
Dimensions
Length | 2.015" |
Inside Diameter | 0.647" |
Outside Diameter | 1.726" |
Description
Solenoid Coil, Hydraulic 12 VDC, Inside Diameter: 0.647", Length: 2.015", Outside Diameter: 1.726", Terminals: Approx. 1/2" apart.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Low Tone Horn, Air (820)
- BRUSH RESEARCH MANUFACTURING L-3 Old Style, Copper/Injector Cleaning, 2.500" Major Diameter, CS, 12" OAL, Cut For Power (L3O)
- DAYCO Serpentine Belt, Industry Number 10PK1355 (5100533)
- BALDWIN FILTERS Buna N Groove Gasket, Gasket, G240 (G240)
- A & I PRODUCTS Male Tip 4" x4" x1" (A-5060-15-P)
- A & I PRODUCTS Pin, Drawbar Hammerstrap 7" x5" x1" (A-AR69988)
- A & I PRODUCTS (HC-FFX) Female Seal Lok - Swivel - Straight - Short 3" x5" x1" (A-FFX-06-06)
- A & I PRODUCTS Cross Dbl Acting Cylinder 4.3" x4.9" x22.7" (A-308DB)
- A & I PRODUCTS Coupler Adapter 4" x5" x2" (A-4075-4L)
- A & I PRODUCTS Coil, Solenoid Valve Coil 4" x3" x3" (A-AT333807)
- A & I PRODUCTS Drawbar w/o Offset, Straight 45" x2.5" x1.5" (A-R80842SPL)
- A & I Products Tractor Hitches & Drawbars