Shop All Tractor Lights & Light Bars
A & I Products
Sealed Beam, LED, Flood, 4 1/2" Diameter 6" x6" x3"
Mfr # A-WL1116
Zoro # G801710327
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A & I Products
- MFR # A-WL1116
- Zoro # G801710327
- UPC # 67195868585
- Country of Origin China
- Category Tractor Lights & Light Bars
Description
Sealed Beam, LED, Flood, 4 1/2" Diameter, Body: Round, Diameter: 4.5", Diode: (6) 3 Watt Cree Diodes, Draw: 1.5 Amps @ 12 Volts & .75 Amp @ 24 Volts (Watts / Volts = Amps), Lens: Polycarbonate, Light Pattern: Flood, Lumens Effective: 1050, Lumens Raw: 1440, Notes 2: Vibration resistant, no filament failures, Notes 4: Draws less current than comparable halogen & HID lights, Notes 7: LED replacement for flood halogen lights H7606, 4406, 28A116, 285871M1, A47179, L4406, 131203C1,, Notes 7: RE35168, AR104119, Notes 8: Operating Temperature: -40 ~ 140 Fahrenheit /-40 ~ 60 Celsius, Notes: Lasts up to 50x longer than halogen lighting, Replaces: RE285628, Terminals: 2 Connections, Volt: 10-30 Volt DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 150A Power Fuse (509301-001)
- CTA MANUFACTURING Socket, E20, Low Profile (9592)
- STANT Fuel Cap, Locking, 1-9/16 in. Dia. (MGC804)
- BLAYLOCK BLAYLOCK TL-20 Bulldog Style Receiver Lock (TL-20)
- A & I PRODUCTS Ring, Headlight 6" x6" x2" (A-1027218M1)
- A & I PRODUCTS Lamp Bulb H3 12V 55W, Side Headlight/Worklight 1.75" x4" x1.75" (A-1312210C2)
- A & I PRODUCTS Tail Lamp Assembly 9" x4" x4" (A-AL112964)
- A & I PRODUCTS Headlight; LH 8.5" x6.5" x6.5" (A-DE13524)
- A & I PRODUCTS Work Lamp, LED, Trapezoid, Oval 8" x8" x5" (A-WL935)
- A & I PRODUCTS Work Lamp, LED, Flood, Oval 0" x0" x0" (A-WL1240)
- AFTERMARKET KM LED 6 x 4 Rectangular Light Flood (2940-KM)
- A & I Products Tractor Lights & Light Bars