Shop All Tractor Parts
A & I Products
Seal 7" x4" x0.5"
Mfr # A-204029-I
Zoro # G001709589
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type HM18
- For Use With Terrain King
- Outside Diameter 1.983"
- Width .406"
Product Information
- Brand A & I Products
- MFR # A-204029-I
- Zoro # G001709589
- Country of Origin United States
- Category Tractor Parts
Dimensions
Outside Diameter | 1.983" |
Width | .406" |
Details
Type | HM18 |
For Use With | Terrain King |
Description
Seal, Bore: 1.979", Notes: 1-Included in Bearing Set, Outside Diameter: 1.983", Replaces: Chicago Rawhide# CR12411; National# 204029, Shaft Size: 1.250", Type: HM18, Width: .406"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 3/4 In. X 250 Ft. Heater Hose, 80274 (80274)
- CHAMPION SPARK PLUGS RC14YC4:COPPER PLUS SMALL ENG (985)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT124)
- CURT Channel-Style Lunette Eye Hardware Kit (48620)
- A & I PRODUCTS Bearing, Ball; 6300 Series, Flat Edge 4" x4" x1" (A-6308-2RS-I)
- A & I PRODUCTS Bearing, Ball; Spherical, Hex Bore, Pre-Lube 3" x1.5" x1.5" (A-205KRRB2-I)
- A & I PRODUCTS Bearing, Ball; Cylindical, Round Bore 6" x4" x1" (A-204RR6-P)
- A & I PRODUCTS Lock Nut 3" x5" x1" (A-7A5512)
- A & I PRODUCTS BRONZE PIVOT BUSHING 1.35" x1.3" x0.85" (A-B1MS15005)
- A & I PRODUCTS 160 Connector Link (USA) 4" x5" x2" (A-CL160)
- AFTERMARKET Nut, Connecting Rod (A-33221327-AI)
- A & I Products Tractor Parts