Shop All Tractor Implements & Parts
A & I Products
Safety Light; Amber, LED, 12 Volt 6.5" x4.5" x3.5"
Mfr # A-28A43
Zoro # G701707472
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4.000" Lens
- For Use With (Systems) Yanmar - COMPACT TRACTOR ; White/ Oliver/ Mpl Moline - TRACTOR ; White/ Oliver/ Mpl Moline - INDUSTRIAL/CONSTRUCTION ; White/ Oliver/ Mpl Moline - COMBINE ; Versatile - TRACTOR ; Versatile - SWATHER/WINDROWER ; Steiger - TRACTOR ; Massey Ferguson - TRACTOR ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION ; Massey Ferguson - COMPACT TRACTOR ; Massey Ferguson - COMBINE ; Kubota - TRACTOR ; Kubota - INDUSTRIAL/CONSTRUCTION ; Kubota - COMPACT TRACTOR ; John Deere - TRACTOR ; John Deere - INDUSTRIAL/CONSTRUCTION ; John Deere - COMPACT TRACTOR ; John Deere - COMBINE ; Gleaner - COMBINE ; Ford / New Holland - TRACTOR ; Ford / New Holland - INDUSTRIAL/CONSTRUCTION ; Ford / New Holland - COMPACT TRACTOR ; Ford / New Holland - COMBINE ; Deutz - TRACTOR ; Deutz - COMBINE ; Case-IH - TRACTOR ; Case-IH - INDUSTRIAL/CONSTRUCTION ; Case-IH - COMPACT TRACTOR ; Case-IH - COMBINE ; Allis-Chalmers - TRACTOR ; Allis-Chalmers - INDUSTRIAL/CONSTRUCTION
Product Information
- Brand A & I Products
- MFR # A-28A43
- Zoro # G701707472
- UPC # 67195867649
- Country of Origin Taiwan, Province of China
- Category Tractor Implements & Parts
Dimensions
Diameter | 4.000" Lens |
Details
For Use With (Systems) | Yanmar - COMPACT TRACTOR ; White/ Oliver/ Mpl Moline - TRACTOR ; White/ Oliver/ Mpl Moline - INDUSTRIAL/CONSTRUCTION ; White/ Oliver/ Mpl Moline - COMBINE ; Versatile - TRACTOR ; Versatile - SWATHER/WINDROWER ; Steiger - TRACTOR ; Massey Ferguson - TRACTOR ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION ; Massey Ferguson - COMPACT TRACTOR ; Massey Ferguson - COMBINE ; Kubota - TRACTOR ; Kubota - INDUSTRIAL/CONSTRUCTION ; Kubota - COMPACT TRACTOR ; John Deere - TRACTOR ; John Deere - INDUSTRIAL/CONSTRUCTION ; John Deere - COMPACT TRACTOR ; John Deere - COMBINE ; Gleaner - COMBINE ; Ford / New Holland - TRACTOR ; Ford / New Holland - INDUSTRIAL/CONSTRUCTION ; Ford / New Holland - COMPACT TRACTOR ; Ford / New Holland - COMBINE ; Deutz - TRACTOR ; Deutz - COMBINE ; Case-IH - TRACTOR ; Case-IH - INDUSTRIAL/CONSTRUCTION ; Case-IH - COMPACT TRACTOR ; Case-IH - COMBINE ; Allis-Chalmers - TRACTOR ; Allis-Chalmers - INDUSTRIAL/CONSTRUCTION |
Description
Safety Light; Amber, LED, 12 Volt, Body Material: Metal, Body: Round, Diameter: 4.000" Lens, Diode: 25 Per Side, Lens: Acrylic, Mounting: Hollow stud mount (Includes nut & washers), Notes 2: Must Use External Flasher For Flash Option., Notes 3: 3 Wire: (1) White-Ground, (1) Black-Low Brightness & (1) Red-High Brightness, Volt: For 12 Volt Systems Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING Replacement Lens For Peterson Trailer Light Part Number 25923 Rectangular Red (V25923-25)
- DONALDSON Air Filter, Primary Radialseal, P527484 (P527484)
- SPRINGFIELD 2 Hi-Lo Bushing, #2171032 (2171032)
- KIPP Connector 2-Way, A=20, L=56, Polyamide, Comp:Steel (K0616.1201512)
- A & I PRODUCTS Cross & Bearing Kit 0" x0" x0" (A-200-1200)
- A & I PRODUCTS Spring 2" x2" x1" (A-PZ100)
- A & I PRODUCTS Cross & Bearing Kit 4" x4" x1" (A-200-4400)
- A & I PRODUCTS Socket, Ball; Top Link (Cat III) 4" x4" x2" (A-BS106)
- A & I PRODUCTS Cross & Bearing Kit 3" x3" x1.5" (A-200-1400)
- A & I PRODUCTS Socket, Ball; Top Link (Cat I) 8" x6" x2" (A-BS105)
- A & I PRODUCTS Joystick Cable Fitting Kit 4.3" x2.7" x1.3" (A-VFH1431)
- A & I Products Tractor Implements & Parts