Shop All Tractor Implements & Parts
A & I Products
Round to Round Joint (w/ Keyway & Set Screw) 6" x3" x3"
Mfr # A-15160616
Zoro # G401883339
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 1"
- For Use With (Systems) Weasler - Domestic - 6 SERIES
Product Information
- Brand A & I Products
- MFR # A-15160616
- Zoro # G401883339
- Country of Origin United States
- Category Tractor Implements & Parts
Details
Bore | 1" |
For Use With (Systems) | Weasler - Domestic - 6 SERIES |
Description
Round to Round Joint (w/ Keyway & Set Screw), Bore: 1", Notes 3: Original Weasler part.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVOLT PowerCombi Remote Control Panel (77010700)
- FAIRCHILD INDUSTRIES Kf3085 - 1999-2016 Ford F-250 Crew Cab Rear Door Seal Kit (KF3085)
- TYC Starter Motor, 1-17870 (1-17870)
- KEN-TOOL Mount/Demount Tire Tool, 16 1/2 In. (32106)
- A & I PRODUCTS Bearing Kit 4" x7" x1" (A-961-3567)
- A & I PRODUCTS Complete Seat, w/ Flip-Up Arms, BLK VINYL 26" x19" x19" (A-CS140-1V)
- A & I PRODUCTS Ball, Replacement, Cat II 6" x4" x2" (A-RB002)
- A & I PRODUCTS Receiver Tube Cover, Plastic 6.05" x5.4" x3.55" (A-B1CM22181)
- A & I PRODUCTS Bushing, Cat I (2 pk) 6" x4" x1" (A-BUSH111)
- A & I PRODUCTS Weld On End For Lift Arm, Cat I (RH) 7" x4" x1" (A-BE012)
- A & I PRODUCTS High Back Industrial Seat w/ Suspension, Slide Track & Armrests, Black Vinyl 25" x17.5" x19.5" (A-HIS360)
- A & I Products Tractor Implements & Parts